Nacogdoches |
185 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
262DC |
262 |
Manufacturer Number |
262-DC |
262 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Diecast Emt Fittings
|
Aerosols
|
UNSPSC |
39131707 - Electrical conduit coupling
|
31211513 - Marking paint
|
UPC/EAN/GTIN |
00781747092625 |
00088193002629 |
Weight per package |
0.2366 (lbs/each) |
0.0875 (lbs/each) |
Description |
262DC 1" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
|
262 Invert-A-Cap Marking Paint - Yellow
Dottie 262 Invert-A-Cap Marking Pai
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$27.77 (15 Each) |
$0.00 (12 Each) |
Standard Packaging/Reel |
$277.70 (150 Each) |
$0.00 (12 Each) |
|
|
Color |
- |
Yellow |
Color Family |
- |
YELLOW |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.69 in |
- |
Length |
1.63 in |
- |
Size |
- |
16 |
|
Description |
1" DIECAST EMT CONCRETE TIGHT COUPLING |
INVERT-A-CAP MARKING PAINT - YELLOW |
extra long description |
BPT 262-DC 1" COMP. CPLG. ZINC |
- |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1.63 in Length, 1.69 in Diameter, 0.2366 lb/EA |
DOTTIE 262 Invert-A-Cap Marking Pai |
Product Type |
Emt Compression Coupling |
Invert-A-Cap Marking Paint - Yellow |
Short Description |
EMT Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.2366 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Features: Best Positive Delivery Cut-Off, Non-Clogging Performance |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
- |
package quantity |
150 PK;15 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
262-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
AEROSOLS |
Type |
COUPLING |
Invert-A-Cap Marking Paint |
|
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Wet Location |
Gas-Oil |
standard |
UL, CSA |
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
Call nearest store for Item Price
|