Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
262DC |
6100S |
Manufacturer Number |
262-DC |
6100S |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092625 |
00687855867097 |
Weight per package |
0.2366 (lbs/each) |
0.34 (lbs/each) |
Description |
262DC 1" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
|
6100S 1" Emt Steel Comp Coupling
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.85 (Each) |
$4.36 (Each) |
Carton/Reel |
$27.77 (15 Each) |
$87.12 (20 Each) |
Standard Packaging/Reel |
$277.70 (150 Each) |
$435.61 (100 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
1.69 in |
1.31 in;33.3 mm |
Length |
1.63 in |
1.66 in;42.2 mm |
|
Description |
1" DIECAST EMT CONCRETE TIGHT COUPLING |
1" EMT STEEL COMP COUPLING |
extra long description |
BPT 262-DC 1" COMP. CPLG. ZINC |
EGS 6100S 1 IN EMT COMP CPLG |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1.63 in Length, 1.69 in Diameter, 0.2366 lb/EA |
EMT Compression Coupling, 1 in Trade Size, 6000S Model, Zinc Plated, 1.66 in Length, 1.31 in Diameter, 39.00 lb |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.2366 lb/EA |
EMT Compression Coupling, 6000S, 1 in, Zinc Plated, 39.00 lb;17.69 kg |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
Compression |
for use with |
Steel and Aluminum EMT |
EMT Conduit |
media |
Yes |
- |
outside diameter |
- |
1.31 |
package quantity |
150 PK;15 CT |
1 PK;20 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
262-DC |
6100S |
Model |
- |
6000S |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Compression Coupling |
|
|
Weight |
0.2366 lb/EA |
39.00 lb;17.69 kg |
|
Application |
Wet Location |
EMT Raceway;Wet Locations |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |