Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
26352I |
6352V |
Manufacturer Number |
26352I |
6352V-BU |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007785388 |
00032664584077 |
Weight per package |
0.205 (lbs/each) |
0.2 (lbs/each) |
Description |
26352I Decor Recp 20A 125V S+B Wire Iv
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Ivory
|
6352V Recp Deco Dup 20A 125V 2P3W B/Swire Iv
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Ivory, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.56 (Each) |
$9.82 (Each) |
Carton/Reel |
$95.60 (10 Each) |
$98.20 (10 Each) |
Standard Packaging/Reel |
$956.00 (100 Each) |
$491.00 (50 Each) |
|
amperage rating |
20 |
- |
connection |
Back and side wire |
- |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
Wire Size |
14 - 10 |
- |
|
Height |
3.813 |
- |
Width |
.833 |
- |
|
Description |
DECOR RECP 20A 125V S+B WIRE IV |
RECP DECO DUP 20A 125V 2P3W B/SWIRE IV |
extra long description |
P&S 26352I DECOR RECP 20A 125V S+B |
EWD 6352V-BU Recp Deco Dup 20A 125V |
Features |
- |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory |
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Ivory, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk |
Product Type |
Decor Recp 20A 125V S+B Wire Iv |
Recp Deco Dup 20A 125V 2P3W B/Swire Iv |
Special Features |
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side and internal screw-pressure-plate back wire ac |
Commercial grade deco |
|
Dielectric Strength |
Withstands 2000V minimum |
- |
dimensions |
- |
1.3200 IN X 0.8400 IN X 4.1900 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
26352I |
6352V-BU |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Spec Grade Decorator Receptacle, Heavy-Duty |
Heavy-duty industrial specification grade |
|
Application |
Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
nema rating |
5-20R |
- |
standard |
UL498, cUL CSA |
Federal Specification Classification 6233 01,cULus Listed,RoHS Compliant,NAFTA |