Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
265DC |
6200S |
Manufacturer Number |
265-DC |
6200S |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092656 |
00687855867240 |
Weight per package |
0.8366 (lbs/each) |
0.8 (lbs/each) |
Description |
265DC 2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
|
6200S 2" Emt Steel Comp Coupling
Emt Compression Coupling, 2 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 2.38 In Diameter, 149.00 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.57 (Each) |
$16.91 (Each) |
Carton/Reel |
$65.71 (10 Each) |
$33.82 (2 Each) |
Standard Packaging/Reel |
$65.71 (10 Each) |
$169.10 (10 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
2.94 in |
2.38 in;60.5 mm |
Length |
2.75 in |
2.50 in;63.5 mm |
|
Description |
2" DIECAST EMT CONCRETE TIGHT COUPLING |
2" EMT STEEL COMP COUPLING |
extra long description |
BPT 265-DC 2" COMP. CPLG. |
EGS 6200S 2 IN EMT COMP CPLG |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2.75 in Length, 2.94 in Diameter, 0.8366 lb/EA |
EMT Compression Coupling, 2 in Trade Size, 6000S Model, Zinc Plated, 2.50 in Length, 2.38 in Diameter, 149.00 lb |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.8366 lb/EA |
EMT Compression Coupling, 6000S, 2 in, Zinc Plated, 149.00 lb;67.59 kg |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
Compression |
for use with |
Steel and Aluminum EMT |
EMT Conduit |
media |
Yes |
- |
outside diameter |
- |
2.38 |
package quantity |
10 PK;1 CT |
1 PK;2 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
265-DC |
6200S |
Model |
- |
6000S |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Compression Coupling |
|
|
Weight |
0.8366 lb/EA |
149.00 lb;67.59 kg |
|
Application |
Wet Location |
EMT Raceway;Wet Locations |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |