Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
265DC |
TK116A |
Manufacturer Number |
265-DC |
TK116A |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092656 |
00785991025477 |
Weight per package |
0.8366 (lbs/each) |
0.76 (lbs/each) |
Description |
265DC 2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
|
TK116A 2" Emt Compression Coupling
Compression Coupling, 2 In Trade Size, Zinc Plated, 2.750 In Length, 0.76 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.57 (Each) |
$27.70 (Each) |
Carton/Reel |
$65.71 (10 Each) |
$692.44 (25 Each) |
Standard Packaging/Reel |
$65.71 (10 Each) |
$692.44 (25 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
2.94 in |
- |
Length |
2.75 in |
2.750 in |
Size |
- |
2 Inches |
|
Description |
2" DIECAST EMT CONCRETE TIGHT COUPLING |
2" EMT COMPRESSION COUPLING |
extra long description |
BPT 265-DC 2" COMP. CPLG. |
ABB TK116A 2 INCH COUPLING,COMP.,EM |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2.75 in Length, 2.94 in Diameter, 0.8366 lb/EA |
Compression Coupling, 2 in Trade Size, Zinc Plated, 2.750 in Length, 0.76 lb/EA |
Product Type |
Emt Compression Coupling |
2 Inch Coupling, Comp., Emt, STL |
Short Description |
EMT Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.8366 lb/EA |
EMT Compression Coupling, 2 in, Zinc Plated, 0.76 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
EMT Conduit |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
25 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
265-DC |
TK116A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
|
Weight |
0.8366 lb/EA |
0.76 lb/EA |
|
Application |
Wet Location |
For use with EMT conduit |
standard |
UL, CSA |
UL e16592 |