Item Comparison: 265SRT, 265RT

Item

265SRT - 2" Steel Emt Raintight Compression Coupling - Bridgeport

265SRT
2" Steel Emt Raintight Compression Coupling

$15.2846 Each

$152.85 (10 Each)

QTY:
Each
Add
265RT - 2" Diecast Emt Raintight Compression Coupling - Bridgeport

265RT
2" Diecast Emt Raintight Compression Coupling

$14.7245 Each

$147.24 (10 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 1,189 909
Vendor Bridgeport Bridgeport
Catalog Number 265SRT 265RT
Manufacturer Number 265SRT 265-RT
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747202659 00781747142658
Weight per package 0.075 (lbs/each) 0.84 (lbs/each)
Description 265SRT 2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.075 LB/Ea
265RT 2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2-3/4 In Length, 2-15/16 In Diameter, 0.84 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.28 (Each) $14.72 (Each)
Carton/Reel $152.85 (10 Each) $147.24 (10 Each)
Standard Packaging/Reel $152.85 (10 Each) $147.24 (10 Each)
Material - Zinc Die Cast
Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Diameter 2-9/16 in 2-15/16 in
Length 3-1/4 in 2-3/4 in
Description 2" STEEL EMT RAINTIGHT COMPRESSION COUPLING 2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description BPT 265-SRT 2" STEEL RAINTIGHT CPLG BPT 265-RT 2" RAINTIGHT COMPRESSION
Features Used to join two lengths of EMT. Concrete-tight/Raintight. Patented. Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description EMT Compression Coupling, 2 in Trade Size, Zinc Electro-Plated, 3-1/4 in Length, 2-9/16 in Diameter, 0.075 lb/EA Raintight Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2-3/4 in Length, 2-15/16 in Diameter, 0.84 lb/EA
Product Type Emt Compression Coupling Raintight Compression Coupling
Short Description EMT Compression Coupling, 2 in, Zinc Electro-Plated, 0.075 lb/EA Raintight Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.84 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Made in USA yes yes
Connector Type Raintight Compression Compression
for use with EMT Conduit EMT Conduit
media Yes Yes
package quantity 10 PK;1 CT 10 PK;1 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 265-SRT 265-RT
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 2 in 2 in
Weight 0.075 lb/EA 0.84 lb/EA
Application Used to join two lengths of EMT. Concrete-tight/Raintight. Patented Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
standard cULus UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat