Item Comparison: 266DC, TK117A

Item

266DC - 2-1/2" Diecast Emt Concrete Tight Coupling - Bridgeport

266DC
2-1/2" Diecast Emt Concrete Tight Coupling

$18.4065 Each

$220.88 (12 Each)

QTY:
Each
Add
TK117A - 2-1/2" Emt Compression Coupling - Steel City

TK117A
2-1/2" Emt Compression Coupling

$89.5229 Each

$895.23 (10 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 2,025 2
Vendor Bridgeport Steel City
Catalog Number 266DC TK117A
Manufacturer Number 266-DC TK117A
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747092663 00785991025484
Weight per package 1.525 (lbs/each) 2.13 (lbs/each)
Description 266DC 2-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
TK117A 2-1/2" Emt Compression Coupling
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.41 (Each) $89.52 (Each)
Carton/Reel $220.88 (12 Each) $895.23 (10 Each)
Standard Packaging/Reel $220.88 (12 Each) $895.23 (10 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 3.62 in -
Length 3.75 in -
Description 2-1/2" DIECAST EMT CONCRETE TIGHT COUPLING 2-1/2" EMT COMPRESSION COUPLING
extra long description BPT 266-DC 2 1/2" COMP. CPLG. ABB TK117A 2-1/2 INCH COUPLING,COMP
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Compression Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 3.75 in Length, 3.62 in Diameter, 1.525 lb/EA Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Product Type Emt Compression Coupling 2-1/2 Inch Coupling, Comp., Emt, STL
Short Description EMT Compression Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 1.525 lb/EA -
Special Features Concrete-Tight;Raintight Concrete Tight
Connector Type Compression -
for use with Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit -
media Yes -
package quantity 12 PK;1 CT -
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B -
Made in USA yes -
Brand Bridgeport Steel City
Manufacturers Part Number 266-DC TK117A
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Fittings
Trade Size 2.5 -
Weight 1.525 lb/EA -
Application Wet Location For use with EMT conduit
standard UL, CSA UL e16592
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat