Item Comparison: 2678F, 678F

Item

2678F - MTR & Refl & Grille Assembly - Broan

2678F
MTR & Refl & Grille Assembly

$40.97 Each

$163.88 (4 Each)

QTY:
Each
Add
678F - MTR & Refl & Grille Assembly - Broan/Nutone LLC

678F
MTR & Refl & Grille Assembly

$40.97 Each

$163.88 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 872 872
Vendor Broan Broan/Nutone LLC
Catalog Number 2678F 678F
Manufacturer Number 2678F N/A
Category Builders Products - Combination Fans, Lights & Hea Unassigned
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters -
UPC/EAN/GTIN 00026715139156 02671502308
Weight per package 12.75 (lbs/each) 12 (lbs/each)
Description 2678F MTR & Refl & Grille Assembly
Fan and Light Housing, 4 In Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W (Light Bulb);42.4 W, 2.5 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.41 LB
678F MTR & Refl & Grille Assembly
Minimum Order QTY 4 Units 1 Unit
Unit/Foot $40.97 (Each) $40.97 (Each)
Carton/Reel $40.97 (1 Each) $40.97 (1 Each)
Standard Packaging/Reel $163.88 (4 Each) $163.88 (4 Each)
Current Rating 1.6 A -
Voltage Rating 120 V -
Height 5-3/4 in -
Length 8 in -
Width 8-1/4 in -
Description MTR & REFL & GRILLE ASSEMBLY MTR & REFL & GRILLE ASSEMBLY
Features Fan and light housing type;bath and ventilation fan used on;lamp type incandescent;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;sound level 2.5 sones;wattage 100 watt (bulb)/42.4 watt (rated);current rating 1.6 amp;material polymeric;color white;grille finish white polymeric;approval ul;standard package 4 per case. -
Long Description Fan And Light Housing, 4 in Duct Size, 50 CFM Air Flow, 120 V, 1.6 A, 50 CFM, Incandescent Light, 100 W (Light Bulb);42.4 W, 2.5 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.41 lb -
Product Type Fan/Light Finish Pack, Broan, 50 CFM, 2.5 Sones -
Short Description Fan and Light Housing, 120 V, 1.6 A, 50 CFM -
Special Features Watts: 42.4 WTT at 0.1 IN, 41.6 WTT at 0.25 IN; Ceiling installation; 1 YR warranty; Bathrooms up to 45 SQ-FT -
CFM 50 CFM -
Duct Size 4 in -
fan type Ventilation -
Light Type Incandescent -
Maximum Air Flow 50 cfm -
package quantity 1 CA;4 PK -
Power Rating 100 W (Light Bulb);42.4 W -
Sound Level/Sones 2.5 Sones -
Made in USA yes -
Brand Broan/Nutone LLC Broan/Nutone LLC
Manufacturers Part Number 2678F -
sub brand Ultra -
Category Description FANS & HEATERS FANS & HEATERS
Type Project Finish Pack -
minimum qty 4 -
Status - Inactive
Weight 0.41 lb -
Application Use With 2677H or 3677H Housing Pack -
standard UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit, HVI 2100 Certified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat