Item Comparison: 267922, 2679600C

Item

267922 - M18 Force Logic 600 MCM Crimper Kit - Milwaukee®

267922
M18 Force Logic 600 MCM Crimper Kit

$2799.99 Each

$2,799.99 (1 Each)

QTY:
Each
Add
2679600C - M18 Force Logic 600 MCM Crimper Kit W/#8 - Milwaukee®

2679600C
M18 Force Logic 600 MCM Crimper Kit W/#8

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 12 1
Vendor Milwaukee® Milwaukee®
Catalog Number 267922 2679600C
Manufacturer Number 2679-22 2679-600C
Category Power Tools - Battery Driven Tools Enhanced Commodity Codes - Tools & Testers
Classification Power Tools Hand Tools
UNSPSC N/A 27112147 - Crimping pliers
UPC/EAN/GTIN 00045242339488 00045242551842
Weight per package 22 (lbs/each) 25.84 (lbs/each)
Description 267922 M18 Force Logic 600 MCM Crimper Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
2679600C M18 Force Logic 600 MCM Crimper Kit W/#8
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee® U-Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,799.99 (Each) $0.00 (Each)
Carton/Reel $2,799.99 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $2,799.99 (1 Each) $0.00 (1 Each)
Material - Reinforced Nylon
Height 5.46 -
Length 13.3 -
Width 3.13 -
Description M18 FORCE LOGIC 600 MCM CRIMPER KIT M18 FORCE LOGIC 600 MCM CRIMPER KIT W/#8
extra long description MILW 2679-22 600 MCM Crimper MILW 2679-600C 600 MCM Crimper Kit
Features M18™ FORCE LOGIC™ 600 MCM Crimper M18 Force Logic 600 MCM Crimper Kit with #8 to 600 MCM Cu Dies
Long Description The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of The M18™ FORCE LOGIC™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee® U-style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of
Product Type 600 MCM Crimper 600 MCM Crimper Kit Cu
Battery Voltage 18 -
crimping capacity - 600 MCM
media Yes -
Brand Milwaukee®
Manufacturers Part Number 2679-22 2679-600C
Category Description POWER TOOLS HAND TOOLS
Status - Inactive
Application - CRIMPING
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat