Item Comparison: 267922, 2679750C

Item

267922 - M18 Force Logic 600 MCM Crimper Kit - Milwaukee®

267922
M18 Force Logic 600 MCM Crimper Kit

$2799.99 Each

$2,799.99 (1 Each)

QTY:
Each
Add
2679750C - M18 Force Logic 600 MCM Cu Crimper Kit - Milwaukee®

2679750C
M18 Force Logic 600 MCM Cu Crimper Kit

$4284.29 Each

$4,284.29 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12 0
Vendor Milwaukee® Milwaukee®
Catalog Number 267922 2679750C
Manufacturer Number 2679-22 2679-750C
Category Power Tools - Battery Driven Tools Power Tools - Battery Driven Tools
Classification Power Tools Hand Tools
UNSPSC N/A N/A
UPC/EAN/GTIN 00045242339488 00045242540099
Weight per package 22 (lbs/each) 29.7 (lbs/each)
Description 267922 M18 Force Logic 600 MCM Crimper Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
2679750C M18 Force Logic 600 MCM Cu Crimper Kit
The M18™ Force Logic™ 600 MCM Cu Crimper Kit W/ 750 MCM Expanded Jaw Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee® U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Ben
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,799.99 (Each) $4,284.29 (Each)
Carton/Reel $2,799.99 (1 Each) $4,284.29 (1 Each)
Standard Packaging/Reel $2,799.99 (1 Each) $4,284.29 (1 Each)
Height 5.46 5.28
Length 13.3 16.68
Width 3.13 3.15
Description M18 FORCE LOGIC 600 MCM CRIMPER KIT M18 FORCE LOGIC 600 MCM CU CRIMPER KIT
extra long description MILW 2679-22 600 MCM Crimper MILW 2679-750C 600 MCM Cu Crimper K
Features M18™ FORCE LOGIC™ 600 MCM Crimper M18 Force Logic 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw
Long Description The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of The M18™ Force Logic™ 600 MCM Cu crimper kit w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee® U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians ben
Product Type 600 MCM Crimper 600 MCM Cu Crimper Kit/750 MCM Jaw
Battery Voltage 18 18
media Yes -
Brand
Manufacturers Part Number 2679-22 2679-750C
Category Description POWER TOOLS HAND TOOLS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat