Item Comparison: 267922, 4916KITA

Item

267922 - M18 Force Logic 600 MCM Crimper Kit - Milwaukee®

267922
M18 Force Logic 600 MCM Crimper Kit

$2799.99 Each

$2,799.99 (1 Each)

QTY:
Each
Add
4916KITA - #8 - 350 MCM Aluminum U Style Die Kit - Milwaukee®

4916KITA
#8 - 350 MCM Aluminum U Style Die Kit

$749.99 Each

$749.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12 0
Vendor Milwaukee® Milwaukee®
Catalog Number 267922 4916KITA
Manufacturer Number 2679-22 49-16-KITA
Category Power Tools - Battery Driven Tools Power Tools - Bits, Parts, Accessories
Classification Power Tools Hand Tools
UNSPSC N/A 27113201 - General tool kits
UPC/EAN/GTIN 00045242339488 00045242339365
Weight per package 22 (lbs/each) 5.38 (lbs/each)
Description 267922 M18 Force Logic 600 MCM Crimper Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
4916KITA #8 - 350 MCM Aluminum U Style Die Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,799.99 (Each) $749.99 (Each)
Carton/Reel $2,799.99 (1 Each) $749.99 (1 Each)
Standard Packaging/Reel $2,799.99 (1 Each) $749.99 (1 Each)
Height 5.46 -
Length 13.3 -
Width 3.13 -
Description M18 FORCE LOGIC 600 MCM CRIMPER KIT #8 - 350 MCM ALUMINUM U STYLE DIE KIT
extra long description MILW 2679-22 600 MCM Crimper MILW 49-16-KITA Aluminum U Style Di
Features M18™ FORCE LOGIC™ 600 MCM Crimper #8 - 350 MCM Aluminum U Style Die Kit
Long Description The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of
Product Type 600 MCM Crimper Aluminum U Style Die Kit
Short Description - Aluminum U Style Die Kit
Battery Voltage 18 -
media Yes -
Brand milwaukee
Manufacturers Part Number 2679-22 49-16-KITA
Category Description POWER TOOLS HAND TOOLS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat