Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
267DC |
MEC767 |
Manufacturer Number |
267-DC |
MEC-767 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Compression Emt Couplings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092670 |
00784297541193 |
Weight per package |
2.2079 (lbs/each) |
1 (lbs/each) |
Description |
267DC 3" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
|
MEC767 3IN Steel Emt Comp
3 Emt Comp Coup Steel Emt Compression Coupling For Coupling Of Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Ul514b
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.42 (Each) |
$0.00 (Each) |
Carton/Reel |
$281.09 (12 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$281.09 (12 Each) |
$0.00 (1 Each) |
|
connection |
- |
Compression |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
4.25 in |
- |
Length |
4.00 in |
- |
|
Description |
3" DIECAST EMT CONCRETE TIGHT COUPLING |
3IN STEEL EMT COMP |
extra long description |
BPT 267-DC 3" COMP. CPLG. |
SWC MEC-767 3 EMT COMP CPLG STEEL |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Compression Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.00 in Length, 4.25 in Diameter, 2.2079 lb/EA |
3 EMT COMP COUP STEEL EMT COMPRESSION COUPLING FOR COUPLING OF EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT UL514B |
Product Type |
Emt Compression Coupling |
3 Emt Comp CPLG Steel |
Short Description |
EMT Compression Coupling, 3 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 2.2079 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Features: Steel Construction;Master Quantity: 4;Meets UL514B |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
12 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
SouthwireMadison |
Manufacturers Part Number |
267-DC |
MEC-767 |
|
Category Description |
DIECAST EMT FITTINGS |
- |
Type |
COUPLING |
3" EMT COMPRESSION COUPLINGS STEEL |
|
|
|
Application |
Wet Location |
Connects two lengths of EMT conduit |
standard |
UL, CSA |
cULus |
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
Call nearest store for Item Price
|