Nacogdoches |
43 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
267DC |
TK118A |
Manufacturer Number |
267-DC |
TK118A |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092670 |
00785991025491 |
Weight per package |
2.2079 (lbs/each) |
2.25 (lbs/each) |
Description |
267DC 3" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
|
TK118A 3" Emt Compression Coupling
Compression Coupling, 3 In Trade Size, Zinc Plated, 4.958 In Length, 2.25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.42 (Each) |
$102.88 (Each) |
Carton/Reel |
$281.09 (12 Each) |
$514.39 (5 Each) |
Standard Packaging/Reel |
$281.09 (12 Each) |
$514.39 (5 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
4.25 in |
- |
Length |
4.00 in |
4.958 in |
|
Description |
3" DIECAST EMT CONCRETE TIGHT COUPLING |
3" EMT COMPRESSION COUPLING |
extra long description |
BPT 267-DC 3" COMP. CPLG. |
ABB TK118A 3 INCH COUPLING,COMP.,EM |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.00 in Length, 4.25 in Diameter, 2.2079 lb/EA |
Compression Coupling, 3 in Trade Size, Zinc Plated, 4.958 in Length, 2.25 lb/EA |
Product Type |
Emt Compression Coupling |
Compression Coupling |
Short Description |
EMT Compression Coupling, 3 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 2.2079 lb/EA |
EMT Compression Coupling, 3 in, Zinc Plated, 2.25 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
EMT Conduit |
media |
Yes |
- |
package quantity |
12 PK;1 CT |
5 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
267-DC |
TK118A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
|
Weight |
2.2079 lb/EA |
2.25 lb/EA |
|
Application |
Wet Location |
For use with EMT conduit |
standard |
UL, CSA |
UL e16592 |