Item Comparison: 268820, 268821

Item

268820 - M18 Compact Heat Gun (Tool Only) - Milwaukee®

268820
M18 Compact Heat Gun (Tool Only)

$149.00 Each

$149.00 (1 Each)

QTY:
Each
Add
268821 - M18 Compact Heat Gun Kit - Milwaukee®

268821
M18 Compact Heat Gun Kit

$508.00 Each

$508.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19 0
Vendor Milwaukee® Milwaukee®
Catalog Number 268820 268821
Manufacturer Number 2688-20 2688-21
Category Power Tools - Battery Driven Tools Power Tools - Battery Driven Tools
Classification Power Tools Flashlights and Batteries
UNSPSC 27112717 - Heat guns 27112717 - Heat guns
UPC/EAN/GTIN 00045242508334 00045242508341
Weight per package 1.97 (lbs/each) 10.1 (lbs/each)
Description 268820 M18 Compact Heat Gun (Tool Only)
The M18™ Compact Heat Gun Performs Applications Quickly By Reaching Operational Temperature In Less Than 7 Seconds. As The Most Compact Cordless Heat Gun In The Market, It Can Go Places Where Corded Heat Guns Can’T. The Guarded Nozzle and Ladder Hook Prevent The Tool From Coming In Contact With Unprotected Surfaces. Powered By Redlithium™ Battery Technology, It Is Able to Heat Over 40 Connections On A Single XC5.0 Battery, Anywhere, Anytime Without The Hassle Of Cords. The M18™ Compact Heat Gun Features Re
268821 M18 Compact Heat Gun Kit
The M18™ Compact Heat Gun Performs Applications Quickly By Reaching Operational Temperature In Less Than 7 Seconds. As The Most Compact Cordless Heat Gun In The Market, It Can Go Places Where Corded Heat Guns Can’T. The Guarded Nozzle and Ladder Hook Prevent The Tool From Coming In Contact With Unprotected Surfaces. Powered By Redlithium™ Battery Technology, It Is Able to Heat Over 40 Connections On A Single XC5.0 Battery, Anywhere, Anytime Without The Hassle Of Cords. The M18™ Compact Heat Gun Features Re
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $149.00 (Each) $508.00 (Each)
Carton/Reel $149.00 (1 Each) $508.00 (1 Each)
Standard Packaging/Reel $149.00 (1 Each) $508.00 (1 Each)
Battery Size - Battery Packs
Housing Material Glass Filled Nylon Glass Filled Nylon
Length 6.39 6.39
Description M18 COMPACT HEAT GUN (TOOL ONLY) M18 COMPACT HEAT GUN KIT
extra long description MILW 2688-20 Compact Heat Gun MILW 2688-21 M18 Compact Heat Gun (
Features M18™ Compact Heat Gun M18 Compact Heat Gun Kit
Long Description The M18™ compact heat gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact cordless heat gun in the market, it can go places where corded heat guns can’t. The guarded nozzle and ladder hook prevent the tool from coming in contact with unprotected surfaces. Powered by REDLITHIUM™ battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18™ compact heat gun features RE The M18™ compact heat gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact cordless heat gun in the market, it can go places where corded heat guns can’t. The guarded nozzle and ladder hook prevent the tool from coming in contact with unprotected surfaces. Powered by REDLITHIUM™ battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18™ compact heat gun features RE
Product Type Compact Heat Gun M18 Compact Heat Gun (Kit)
Battery Voltage 18 18
maximum temperature 875 875
Brand Milwaukee®
Manufacturers Part Number 2688-20 2688-21
Category Description POWER TOOLS FLASHLIGHTS AND BATTERIES
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat