Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
269 |
269DC |
Manufacturer Number |
269 |
269-DC |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747002693 |
00781747092694 |
Weight per package |
0.5717 (lbs/each) |
2.703 (lbs/each) |
Description |
269 4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
|
269DC 4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.99 (Each) |
$39.52 (Each) |
Carton/Reel |
$185.95 (6 Each) |
$237.12 (6 Each) |
Standard Packaging/Reel |
$185.95 (6 Each) |
$237.12 (6 Each) |
|
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
5-1/8 in |
5.25 in |
Length |
5-1/4 in |
4.75 in |
|
Description |
4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
4" DIECAST EMT CONCRETE TIGHT COUPLING |
extra long description |
BPT 269 4" STEEL COMP CPLG |
BPT 269-DC 4" COMP. CPLG. |
Features |
Used to join two lengths of EMT. Concrete-tight. |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
EMT Compression Coupling, 4 in Trade Size, Zinc Electro-Plated, 5-1/4 in Length, 5-1/8 in Diameter, 0.5717 lb/EA |
EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 4 in, Zinc Electro-Plated, 0.5717 lb/EA |
EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
for use with |
EMT Conduit |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
media |
Yes |
Yes |
package quantity |
6 PK;1 CT |
6 PK;1 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
269 |
269-DC |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.5717 lb/EA |
3.5 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight. |
Wet Location |
standard |
cULus |
UL, CSA |