Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Allied Tube and Conduit |
Catalog Number |
269DC |
CK400RK0N |
Manufacturer Number |
269-DC |
N/A |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Unassigned
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00781747092694 |
78121000346 |
Weight per package |
2.703 (lbs/each) |
3.934 (lbs/each) |
Description |
269DC 4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
|
CK400RK0N 4" STL Concrete Tight Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.52 (Each) |
$15.92 (Each) |
Carton/Reel |
$237.12 (6 Each) |
$15.92 (1 Each) |
Standard Packaging/Reel |
$237.12 (6 Each) |
$63.66 (4 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
5.25 in |
- |
Length |
4.75 in |
- |
|
Description |
4" DIECAST EMT CONCRETE TIGHT COUPLING |
4" STL CONCRETE TIGHT COUPLING |
extra long description |
BPT 269-DC 4" COMP. CPLG. |
- |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA |
- |
Product Type |
Emt Compression Coupling |
- |
Short Description |
EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
- |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
- |
media |
Yes |
- |
package quantity |
6 PK;1 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Allied Tube and Conduit |
Manufacturers Part Number |
269-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
- |
|
|
|
Application |
Wet Location |
- |
standard |
UL, CSA |