Item Comparison: 270SA, 270SA

Item

270SA - 3/4" Alu FM7 Cond Body CVR - Eaton

270SA
3/4" Alu FM7 Cond Body CVR

$9.17 Each

$458.50 (50 Each)

QTY:
Each
Add
270SA - 3/4" Alu FM7 CVR Assy - Appleton

270SA
3/4" Alu FM7 CVR Assy

$6.06 Each

$1,212.00 (200 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 2,551 94
Vendor Eaton Appleton
Catalog Number 270SA 270SA
Manufacturer Number 270 SA 270SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274002217 00781381601177
Weight per package 0.08 (lbs/each) 0.1 (lbs/each)
Description 270SA 3/4" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 3/4 In Trade Size, 1.5 In Length, 0.08 LB/Ea
270SA 3/4" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 3/4 In Trade Size, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.17 (Each) $6.06 (Each)
Carton/Reel $9.17 (1 Each) $303.00 (50 Each)
Standard Packaging/Reel $458.50 (50 Each) $1,212.00 (200 Each)
Material Sheet aluminum -
Finish Epoxy Powder Coated Natural
Hub Size - 3/4
Length 1.5 in -
Description 3/4" ALU FM7 COND BODY CVR 3/4" ALU FM7 CVR ASSY
extra long description CRS-H 270 SA 3/4 WDGNUT SHT AL FORM APP 270SA 3/4 FM7 COVER STAMPED
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body Cover, Epoxy Powder Coated, 3/4 in Trade Size, 1.5 in Length, 0.08 lb/EA Conduit Outlet Body Cover, Natural, 3/4 in Trade Size, 0.1 lb/EA
Product Type 3/4 Wdgnut SHT Al Form 7 CVR 3/4 FM7 Cover Stamped-Alum
Short Description Conduit Body Cover, 3/4 in, Form 7 Body, Aluminum Conduit Outlet Body Cover, 3/4 in, Form 7 Body, Aluminum
Special Features Wedge-Lok Cast Cover Wedge-Lok
body type Conduit Conduit
dimensions 1.5000 IN X 0.6700 IN X 4.2500 IN -
Enclosure Type - NEMA FB-1
for use with Rigid Conduit Body Rigid/Imc Conduit
Form - 7
includes Stainless Steel Screw Stainless Steel Screws
package quantity 50 PK;1 CT 200 PK;50 CT
Standards Met UL 514B;CSA C22.2;NEC/CEC Certified UL 514A/B;CSA C22.2
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number 270 SA 270SA
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type COVER Blank Clip Cover With Screw
Trade Size 3/4 in 3/4 in
Weight 0.08 lb/EA 0.1 lb/EA
Application Hazardous Locations Hazardous Locations
Mounting - Screw-In
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat