Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
271BB0X |
690G |
Manufacturer Number |
271B-BOX |
690G |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664160301 |
00785007690026 |
Weight per package |
0 |
0.2162 (lbs/each) |
Description |
271BB0X Switch Duplex Comb SP/SP 15A 120V BR
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
|
690G Combo 2SW 1P 15A 120/277V W/GRD BN
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Brown, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$12.86 (Each) |
Carton/Reel |
$154.30 (10 Each) |
$128.56 (10 Each) |
Standard Packaging/Reel |
$1,234.40 (80 Each) |
$642.80 (50 Each) |
|
actuator |
- |
Toggle |
amperage rating |
- |
15 |
connection |
- |
Side wire |
Current Rating |
- |
15 A |
Poles |
- |
Single Pole |
Voltage Rating |
- |
120/277 V ac |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
|
|
Size |
- |
1.32 L x 0.94 W x 4.06 H |
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V BR |
COMBO 2SW 1P 15A 120/277V W/GRD BN |
extra long description |
EWD 271B-BOX Switch Duplex Comb SP/ |
P&S 690G COMBO 2SW 1P 15A 120/277V |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
single pole, double combonation switch, 15 amps, 120/277 volts, with ground, brown. |
Long Description |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (2) 1-pole, dplx, thermoplas |
Combination Switch, 1 Pole, 15 A, 120/277 V ac, Brown, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb |
Product Type |
Switch Duplex Comb SP/SP 15A 120V BR |
Combo 2SW 1P 15A 120/277V W/GRD BN |
Short Description |
- |
Combination Switches, 15 A, 2 Poles, White |
Special Features |
Combination Switch |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
|
action |
- |
(2) SP |
actuator type |
- |
Toggle |
Contact Configuration |
- |
NO |
Contact Rating |
- |
15amp, 120/277vac |
dimensions |
1.3000 IN X 1.0800 IN X 4.1900 IN |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
Mounting Type |
- |
Wall Mount |
operating cycles |
- |
30000 |
package quantity |
- |
10 CA;50 PK |
Standards Met |
- |
UL20 |
Voltage |
- |
0.433 V |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
271B-BOX |
690-G |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
COMBINATION |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial;Residential |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
Operating Temperature |
- |
Maximum continuous +60°C, minimum -30°C |
standard |
NOM,cULus Listed,RoHS Compliant |
CULUS, UL20 |