Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
271WB0X |
690W |
Manufacturer Number |
271W-BOX |
690W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750311 |
00785007690125 |
Weight per package |
0.01 (lbs/each) |
0.21 (lbs/each) |
Description |
271WB0X Switch Duplex Comb SP/SP 15A 120V WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 LB
|
690W Single Pole, Double Switch, 15A, 120/277V, White
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.43 (Each) |
$10.62 (Each) |
Carton/Reel |
$154.30 (10 Each) |
$10.62 (1 Each) |
Standard Packaging/Reel |
$1,234.40 (80 Each) |
$106.25 (10 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Non Ground |
Current Rating |
15 A |
- |
Material |
Thermoplastic (Top) |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
120/277 |
Wire Size |
- |
4 |
|
Color |
White |
White |
Contact Material |
Brass |
- |
|
|
Description |
SWITCH DUPLEX COMB SP/SP 15A 120V WH |
SINGLE POLE, DOUBLE SWITCH, 15A, 120/277V, WHITE |
extra long description |
EWD 271W-BOX Switch Duplex Comb SP/ |
P&S 690W COMBO 2SWITCHES 1POLE 15A1 |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, White, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.27 lb |
Single Pole, Double Switch, 15 amps, 120/277 volts, White. |
Product Type |
Switch Duplex Comb SP/SP 15A 120V WH |
Combo 2SWITCHES 1POLE 15A120/277V W |
Short Description |
15 A, 120 V, Toggle Switch, White |
- |
Special Features |
Wiring Type Back and Side Wire |
Two devices fits in one space, side wire |
|
actuator type |
Toggle |
- |
Connection Type |
Screw |
- |
dimensions |
1.37 (W) x 0.88 (D) in |
- |
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
Screw |
- |
Number of Ways |
3 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant |
- |
|
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
271W-BOX |
690W |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
Combination switch |
|
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
- |
WALL |
nema rating |
- |
5-15R |
standard |
cULus Listed,NOM,RoHS Compliant |
UL 498 |