Item Comparison: 273520, 49240171

Item

273520 - M18 Work Light - Milwaukee

273520
M18 Work Light

$71.04 Each

$71.04 (1 Each)

QTY:
Each
Add
49240171 - Cordless Work Light - Milwaukee

49240171
Cordless Work Light

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 6 0
Vendor Milwaukee Milwaukee
Catalog Number 273520 49240171
Manufacturer Number 2735-20 49-24-0171
Category Flashlights & Batteries - Flashlights, Lanterns, Warning Flashlights & Batteries - Flashlights, Lanterns, Warning
Classification Flashlights and Batteries Power Tool Accessories
UNSPSC 39111610 - Flashlight 39112009 - Portable shop light
UPC/EAN/GTIN 00045242199143 00045242158874
Weight per package 0.905 (lbs/each) 0.97 (lbs/each)
Description 273520 M18 Work Light
Powered By The M18™ Red Lithium™ Battery, The M18™ Cordless Led Work Light Has Over 600X The Life Of Conventional Incandescent Bulbs and Runs Up to 4X As Long. With A Sealed Aluminum Head to Provide Impact and Weather Resistance, Milwaukee® Provides A Limited Lifetime Led Warranty. An Integrated Hook Allows Hands-Free Use While A 135 Degree Rotating Head Allows The User to Easily Point The Light Beam At The Desired Work Area.
49240171 Cordless Work Light
The Milwaukee® M18™ Work Light Runs Longer to Maximize Productivity On The Job. Utilizing Either The M18 Compact Redlithium™ Battery or M18™ XC High Capacity Redlithium™ Battery (Each Sold Separately), The Light Features A Xenon Incandescent Bulb That Optimizes Brightness Of The Beam Over A Specific Work Area. Its 135° Rotating Head Allows You to Easily Direct The Light Beam At The Desired Work Area, While Its Integrated Hook Enables Hands-Free Use. Lightweight and Ergonomic For Greater User Comfort, The M
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $71.04 (Each) $0.00 (Each)
Carton/Reel $71.04 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $71.04 (1 Each) $0.00 (1 Each)
Battery Size Battery Packs -
Material Rubber -
Voltage Rating 18 51330
color temperature 5600 -
Size 8.500 IN Length -
Description M18 WORK LIGHT CORDLESS WORK LIGHT
extra long description MILW 2735-20 18volt Li-Ion LED Work -
Features M18 LED Work Light -
Long Description Powered by the M18™ Red Lithium™ battery, the M18™ cordless LED work light has over 600X the life of conventional incandescent bulbs and runs up to 4X as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area. The Milwaukee® M18™ Work Light runs longer to maximize productivity on the job. Utilizing either the M18 Compact REDLITHIUM™ battery or M18™ XC High Capacity REDLITHIUM™ battery (each sold separately), the light features a Xenon incandescent bulb that optimizes brightness of the beam over a specific work area. Its 135° rotating head allows you to easily direct the light beam at the desired work area, while its integrated hook enables hands-free use. Lightweight and ergonomic for greater user comfort, the M
Product Type 18VOLT Li-Ion Led Worklight M18 Worklight
Short Description 18volt Li-Ion LED Worklight -
Special Features Features: Sealed, Aluminum Head Impact And Weather Resistant; 160 Lumen Led Bright, White, Smooth Beam; 4X Run-Time Lasts Up To 12 Hours On One Charge; Integrated Hook Hands-Free Use; 135 DEG Rotating Head Aims Light At Work Space; Tool Weight: 1.800 LB Features: Ergonomic, Compact, And Lightweight Design For Operator Comfort; Fold-Away Utility Hook; 135 Degree Rotating Head; Tool Weight: 0.710 LB
battery Compact/XC High Capacity Compact/XC High Capacity Lithium-Ion
Battery Voltage 18 -
Belt Clip No -
bulb type LED -
charge time 0.5 -
lumens 160 -
Water Resistant Yes -
Brand milwaukee milwaukee
Manufacturers Part Number 2735-20 49-24-0171
sub brand - M18, REDLITHIUM
Category Description FLASHLIGHTS AND BATTERIES POWER TOOL ACCESSORIES
Type LED CORDLESS
Status - Inactive
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat