Item Comparison: 693I, 276VB0X

Item

693I - Combo 2 Switches 3W 15A 120/277V I - Legrand-Pass & Seymour

693I
Combo 2 Switches 3W 15A 120/277V I

$33.3133 Each

$333.13 (10 Each)

QTY:
Each
Add
276VB0X - Switch Duplex Comb 3WAY/3WAY 15A 120V Iv - Eaton

276VB0X
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv

$18.38 Each

$1,838.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 77 195
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 693I 276VB0X
Manufacturer Number 693I 276V-BOX
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Residential Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007693010 00032664161506
Weight per package 0.25 (lbs/each) 0.2 (lbs/each)
Description 693I Combo 2 Switches 3W 15A 120/277V I
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Non-Grounding, Ivory.
276VB0X Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.31 (Each) $18.38 (Each)
Carton/Reel $33.31 (1 Each) $183.80 (10 Each)
Standard Packaging/Reel $333.13 (10 Each) $1,838.00 (100 Each)
actuator Toggle -
amperage rating 15 -
connection Side wire, non-grounding -
Poles 3-way -
Voltage Rating 0.43321299639 -
Wattage Electrical power is expressed in Amps and Volts. -
Size 1.32 L x 0.94 W x 4.06 H -
Description - SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V IV
extra long description P&S 693I COMBO 2SWITCHES 3WAY 15A12 EWD 276V-BOX Switch Duplex Comb 3Wa
Features - Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description 15 amps 120/277 volts, Double Three-way Combination Switch, Non-Grounding, Ivory. Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas
Product Type Combo 2SWITCHES 3WAY 15A120/277V I Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Special Features Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Combination Switch
action (2) 3W -
Contact Configuration N-O -
Contact Rating 15 Amp, 120/277 VAC -
dimensions - 4.3800 IN X 1.7500 IN X 1.8800 IN
operating cycles 30000 -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number 693I 276V-BOX
Category Description Residential Switches Commercial switches
Type Non-Grounding Combination Two Three-Way Switches Commercial grade combination switch
Application Residential/Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions Flammability: UL94 V2 -
Mounting WALL -
Operating Temperature Maximum continuous +60°C, minimum -30°C -
standard UL20 NOM,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat