Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
276WB0X |
693WG |
Manufacturer Number |
276W-BOX |
693WG |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664161605 |
00785007006155 |
Weight per package |
0.2 (lbs/each) |
0.2675 (lbs/each) |
Description |
276WB0X Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas
|
693WG Combo 2 Switches 3W 15A 120/277V W
Double 3-Way Combination Switch, 15A, 120/277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.38 (Each) |
$33.31 (Each) |
Carton/Reel |
$183.80 (10 Each) |
$333.13 (10 Each) |
Standard Packaging/Reel |
$1,470.40 (80 Each) |
$666.27 (20 Each) |
|
actuator |
- |
Toggle |
amperage rating |
- |
15 |
connection |
- |
Side wire |
Poles |
- |
3-way |
Voltage Rating |
- |
0.433212996389892 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
|
|
Size |
- |
1.32 L x 0.94 W x 4.06 H |
|
Description |
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V WH |
COMBO 2 SWITCHES 3W 15A 120/277V W |
extra long description |
EWD 276W-BOX Switch Duplex Comb 3Wa |
P&S 693WG COMBO 2 SWITCHES 3W 15A 1 |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas |
Double 3-way Combination Switch, 15A, 120/277V |
Product Type |
Switch Duplex Comb 3WAY/3WAY 15A 120V WH |
Combo 2 Switches 3W 15A 120/277V W |
Special Features |
Combination Switch |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
|
action |
- |
(2) 3W |
Contact Configuration |
- |
N-O |
Contact Rating |
- |
15amp, 120/277vac |
dimensions |
4.2500 IN X 1.7500 IN X 1.8800 IN |
- |
operating cycles |
- |
30000 |
Voltage |
- |
0.433 V |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
276W-BOX |
693WG |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
COMBINATION |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential/Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
Operating Temperature |
- |
Maximum continuous +60°C, minimum -30°C |
standard |
NOM,cULus Listed,RoHS Compliant |
CULUS, UL20 |