Item Comparison: 282120, 262020

Item

282120 - M18 Fuel Sawzall Recip Saw - Milwaukee®

282120
M18 Fuel Sawzall Recip Saw

$227.14 Each

$227.14 (1 Each)

QTY:
Each
Add
262020 - 18V Sawzall Cordless - Milwaukee

262020
18V Sawzall Cordless

$171.54 Each

$171.54 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 127 0
Vendor Milwaukee® Milwaukee
Catalog Number 282120 262020
Manufacturer Number 2821-20 2620-20
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Power Tools
UNSPSC 27112747 - Reciprocating saw 27112747 - Reciprocating saw
UPC/EAN/GTIN 00045242559176 00045242158775
Weight per package 7.595 (lbs/each) 7.18 (lbs/each)
Description 282120 M18 Fuel Sawzall Recip Saw
The Milwaukee® M18 Fuel™ Sawzall® Recip Saw Is The Next Generation Of Legendary Performance and Durability, Designed For The Toughest Applications On The Job Site. The M18 Fuel™ Sawzall® Is The Fastest Cutting Reciprocating Saw In Its Class and Leverages A Powerstate™ Brushless Motor to Provide 3, 000 SPM and A 1-1/4" Stroke Length For Faster Material Removal. Redlink™ Plus Electronics Ensure Maximum Performance Under Stress As Well As Protection From Overloading, Overheating, and Over-Discharging. The M18™
262020 18V Sawzall Cordless
Milwaukee; Reciprocating Saw; Sawzall M18; Cordless; Voltage Rating: 18 VDC; Battery: Lithium-Ion; Length: 17-3/4 In; Stroke Length: 1 In; SFPM: 0 - 3200 SPM; Tool Weight: 6.400 LB; Gear Protecting Clutch: Yes; Blade Clamp: Lever Action Quik-Lok
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $227.14 (Each) $171.54 (Each)
Carton/Reel $227.14 (1 Each) $171.54 (1 Each)
Standard Packaging/Reel $227.14 (1 Each) $171.54 (1 Each)
Voltage Rating - 51330
Housing Material Reinforced Nylon -
Height 6.3 -
Length 17.1 17.75 IN
Width 3.6 -
Description M18 FUEL SAWZALL RECIP SAW 18V SAWZALL CORDLESS
extra long description MILW 2821-20 M18™ FUEL™ SAWZALL® -
Features M18 FUEL™ SAWZALL® Recip Saw -
Long Description The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™ Milwaukee; Reciprocating Saw; Sawzall M18; Cordless; Voltage Rating: 18 VDC; Battery: Lithium-Ion; Length: 17-3/4 IN; Stroke Length: 1 IN; Sfpm: 0 - 3200 SPM; Tool Weight: 6.400 LB; Gear Protecting Clutch: Yes; Blade Clamp: Lever Action QUIK-LOK
Product Type M18™ Fuel™ Sawzall® M18 Sawzall Tool Only
Special Features - Features: Patented Gear-Protecting Clutch Extends The Life Of The Tool; Lever Action QUIK-LOK Blade Clamp; Battery Fuel Gauge Displays Remaining Run-Time; Variable Speed Trigger; Sfpm: 0 - 3200 SPM; Tool Weight: 6.400 LB; Gear Protecting Clutch: Yes; Bla
battery - Lithium-Ion
Battery Voltage 18 -
Stroke Length 1.25 1 PH
Switch Type Trigger Switch -
Brand Milwaukee® milwaukee
Manufacturers Part Number 2821-20 2620-20
sub brand - Sawzall M18
Category Description HAND TOOLS POWER TOOLS
Type - CORDLESS
Status - Inactive
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat