Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
290420 |
270420 |
Manufacturer Number |
2904-20 |
2704-20 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power Tools -
Battery Driven Tools
|
Classification |
Battery Driven Tools
|
Power Tools
|
UNSPSC |
27112703 - Power drills
|
N/A
|
UPC/EAN/GTIN |
00045242637720 |
00045242363735 |
Weight per package |
4.91 (lbs/each) |
4.775 (lbs/each) |
Description |
290420 M18 Fuel 1/2" Hammer Drill/Driver
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
|
270420 M18 Fuel 1/2" Hammer Drill/Driver (Tool Only)
Hammer Drill, 18 V, 1/2 In Cutting Capacity, 2000 RPM Speed, 7.75 In Overall Length, 3.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$232.86 (Each) |
$0.00 (Each) |
Carton/Reel |
$232.86 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$232.86 (1 Each) |
$0.00 (1 Each) |
|
|
Housing Material |
Glass-filled Nylon |
- |
|
Length |
6.95 |
- |
Overall Length |
- |
7.75 in |
Width |
2.38 |
- |
|
Description |
M18 FUEL 1/2" HAMMER DRILL/DRIVER |
M18 FUEL 1/2" HAMMER DRILL/DRIVER (TOOL ONLY) |
extra long description |
MILW 2904-20 1/2" Hammer Drill |
- |
Features |
M18 FUEL 1/2 Hammer Drill/Driver |
The M18 FUEL(TM) Hammer Drill is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE(TM) Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS(TM) intelligence ensures maximum performance and protection from overload, |
Long Description |
The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordles |
Hammer Drill, 18 V, 1/2 in Cutting Capacity, 2000 rpm Speed, 7.75 in Overall Length, 3.5 lb |
Product Type |
1/2" Hammer Drill |
Hammer Drill |
Short Description |
- |
Hammer Drill, 18V, 1/2 in, 2000 RPM |
Special Features |
- |
Delivers Up to 1200 in.lbs of Torque and Up to 2000 RPM |
|
Battery Voltage |
18 |
- |
Cutting Capacity |
- |
1/2 in |
Impacts per Minute |
33000 |
- |
Maximum Speed |
- |
2000 rpm |
Number of Speeds |
2 |
- |
package quantity |
- |
1 ct |
Switch Type |
Trigger |
- |
|
Brand |
Milwaukee® |
Milwaukee Electric Tool |
Manufacturers Part Number |
2904-20 |
270420 |
sub brand |
- |
M18(TM);Fuel(TM) |
|
Category Description |
- |
POWER TOOLS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
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
Call nearest store for Item Price
|