Item Comparison: 290422, 270422

Item

290422 - M18 Fuel 1/2" Hammer Drill/Driver Kit - Milwaukee®

290422
M18 Fuel 1/2" Hammer Drill/Driver Kit

$299.00 Each

$299.00 (1 Each)

QTY:
Each
Add
270422 - M18 Fuel 1/2" Hammer Drill/Driver Kit - Milwaukee

270422
M18 Fuel 1/2" Hammer Drill/Driver Kit

$377.14 Each

$377.14 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 150 0
Vendor Milwaukee® Milwaukee
Catalog Number 290422 270422
Manufacturer Number 2904-22 2704-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Power Tools Power Tools
UNSPSC 27112703 - Power drills N/A
UPC/EAN/GTIN 00045242637737 00045242363742
Weight per package 12.78 (lbs/each) 13.27 (lbs/each)
Description 290422 M18 Fuel 1/2" Hammer Drill/Driver Kit
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
270422 M18 Fuel 1/2" Hammer Drill/Driver Kit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $299.00 (Each) $377.14 (Each)
Carton/Reel $299.00 (1 Each) $377.14 (1 Each)
Standard Packaging/Reel $299.00 (1 Each) $377.14 (1 Each)
Housing Material Glass-filled Nylon -
Length 6.95 -
Width 2.38 -
Description M18 FUEL 1/2" HAMMER DRILL/DRIVER KIT M18 FUEL 1/2" HAMMER DRILL/DRIVER KIT
extra long description MILW 2904-22 1/2" Hammer Drill Kit -
Features M18 FUEL 1/2 Hammer Drill/Driver Kit -
Long Description The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordles -
Product Type 1/2" Hammer Drill Kit M18 Fuel 1/2" Hammer Drill/Driver Kit
Battery Voltage 18 -
Impacts per Minute 33000 -
Number of Speeds 2 -
Switch Type Trigger -
Brand milwaukee milwaukee
Manufacturers Part Number 2904-22 2704-22
Category Description POWER TOOLS POWER TOOLS
Manufacturer Status - Inactive
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat