Nacogdoches |
108 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Ind Fitting |
Catalog Number |
2932NM |
2674 |
Manufacturer Number |
2932NM |
2674 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00786210797458 |
00786210026749 |
Weight per package |
0.076 (lbs/each) |
0.119 (lbs/each) |
Description |
2932NM 3/4" NM LT Cord Conn (.500-.750)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 2-3/16 In Length, 1-13/32 In Diameter, Straight Connection, 3/4 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 LB/100
|
2674 3/4" LT Cord Conn (.560-.690)
Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, Meets Coast Guard CG293, Nylon, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.00 (Each) |
$15.78 (Each) |
Carton/Reel |
$1,500.49 (100 Each) |
$157.76 (10 Each) |
Standard Packaging/Reel |
$1,500.49 (100 Each) |
$157.76 (10 Each) |
|
Material |
Polyamide/Nylon 6.6 |
- |
|
Diameter |
1-13/32 in |
- |
Length |
2-3/16 in |
- |
Size |
3/4 in |
- |
|
Description |
3/4" NM LT CORD CONN (.500-.750) |
3/4" LT CORD CONN (.560-.690) |
extra long description |
ABB 2932NM 3/4 IN NYLON RANGER CONN |
ABB 2674 3/4 BLACK BEAUTY CORD FIT |
Features |
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black |
- |
Long Description |
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 in Size, 0.500 to 0.750 in Cable/Cord Size, 2-3/16 in Length, 1-13/32 in Diameter, Straight Connection, 3/4 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 lb/100 |
Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, Meets Coast Guard CG293, Nylon, Black |
Product Type |
Strain Relief Connector |
3/4 Black Beauty Cord Fit .560-.690 |
Short Description |
Strain Relief Connector, Polyamide/Nylon 6.6, ¾ in (.125-.375) |
- |
Special Features |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
- |
|
Cable/Cord Size |
0.500 to 0.750 in;12.7 to 19.0 mm |
- |
Connection Type |
Straight |
- |
Enclosure Type |
NEMA 6 and 4X |
- |
Maximum Operating Temperature |
+105 °C |
- |
Minimum Operating Temperature |
-34 °C |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL E13938 Listed;CSA Certified 52391 |
- |
Thread Size |
3/4 in |
- |
|
|
Brand |
Thomas & Betts |
T&B Ind Fitting |
Manufacturers Part Number |
2932NM |
2674 |
sub brand |
Shureseal(TM) |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
|
|
Application |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |