Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
296722 |
276722 |
Manufacturer Number |
2967-22 |
2767-22 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power Tools -
Battery Driven Tools
|
Classification |
Battery Driven Tools
|
Hand Tools
|
UNSPSC |
27112713 - Impact wrenches
|
27113201 - General tool kits
|
UPC/EAN/GTIN |
00045242601561 |
00045242502240 |
Weight per package |
15.54 (lbs/each) |
15.555 (lbs/each) |
Description |
296722 M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit
The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench W/ Friction Ring Is The Most Power-Dense Impact Wrench In Its Class, Provides Greater Access In Tight Spaces, and Maximizes Productivity Through Faster Removal Speeds. The Powerstate™ Brushless Motor Delivers Up to 1, 100 FT-LBS Of Fastening Torque and 1, 600 FT-LBS Of Nut-Busting Torque When Paired With The M18™ Redlithium™ Forge™ Batteries, While The Compact Size At 7.6" In Length Gives Users Greater Access In Tight Spaces. The M18 Fuel™ 1/2" High Tor
|
276722 M18 Fuel 1/2" High Torque Imp Wrench W/Friction Ri
Impact Wrench, 18 V, 1000 FT-LB (Fastening);1400 FT-LB (Nut Busting) Torque Rating, 1/2 In Drive Size, 0 to 550/1 RPM;400/1 RPM;750/1 RPM;750-750 RPM Speed, 8.39 In Overall Length, 5.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$600.00 (Each) |
$582.17 (Each) |
Carton/Reel |
$600.00 (1 Each) |
$582.17 (1 Each) |
Standard Packaging/Reel |
$600.00 (1 Each) |
$582.17 (1 Each) |
|
Material |
Glass-Filled Nylon, Aluminum |
- |
|
Length |
7.6 |
10.75 |
Overall Length |
- |
8.39 in |
|
Description |
M18 FUEL 1/2" HTIW W/ FR 2 BATT KIT |
M18 FUEL 1/2" HIGH TORQUE IMP WRENCH W/FRICTION RI |
extra long description |
MILW 2967-22 M18 FUEL 1/2" HTIW w/ |
MILW 2767-22 M18 Fuel Pin Detent |
Features |
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing! |
The 2767 M18 FUEL(TM) High Torque ½” Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode D |
Long Description |
The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Tor |
Impact Wrench, 18 V, 1000 ft-lb (Fastening);1400 ft-lb (Nut Busting) Torque Rating, 1/2 in Drive Size, 0 to 550/1 rpm;400/1 rpm;750/1 rpm;750-750 rpm Speed, 8.39 in Overall Length, 5.9 lb |
Product Type |
M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit |
Impact Wrench |
Short Description |
- |
Impact Wrench, 1/2 in, 18 V |
Special Features |
- |
A Friction Ring Design to Ensure Quick and Easy Socket Changes |
|
Battery Voltage |
18 |
18 |
Drive Size |
- |
1/2 in |
Impacts per Minute |
2400 |
2100.0 |
includes |
- |
Friction Ring;Extended Capacity Battery Pack;Rapid Charger |
Maximum Speed |
- |
0 to 550/1 rpm;400/1 rpm;750/1 rpm;750-750 rpm |
Standards Met |
- |
cULus Listed |
Torque Rating |
- |
1000 ft-lb (Fastening);1400 ft-lb (Nut Busting) |
|
|
Brand |
Milwaukee Electric Tool |
Milwaukee Electric Tool |
Manufacturers Part Number |
2967-22 |
2767-22 |
|
Category Description |
- |
HAND TOOLS |