Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
2BLT233LADPLP840 |
22ARSL3C3UNV |
Manufacturer Number |
2BLT2 33L ADP LP840 |
22ARS-L3C3-UNV |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00190887529739 |
00080083282128 |
Weight per package |
11.2 (lbs/each) |
9 (lbs/each) |
Description |
2BLT233LADPLP840 2X2 Led BSKT Trof 40K 3300LM
The 2 FT. X 2 FT. BLT Low-Profile Recessed Led Lay-In By Lithonia Lighting Is What You’Ve Come to Expect From The Leader In Lighting. With Its Endless Options and Configurations, BLT Provides The Versatility You Need At A Value That Can’T Be Beat. With A Curved, Linear Center Element, The BLT Provides A Consistent Look and Performance Throughout The Entire Application and Replaces Fluorescent Fixtures to Optimize Led Savings.
|
22ARSL3C3UNV 2X2 Led Center Basket Trof 35K/4K/5K 3000-4300LM
Achieva 2X2 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$108.54 (Each) |
$89.99 (Each) |
Carton/Reel |
$108.54 (1 Each) |
$89.99 (1 Each) |
Standard Packaging/Reel |
$108.54 (1 Each) |
$89.99 (1 Each) |
|
amperage rating |
- |
0.12A at 277V |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Steel |
- |
Number of Lamps |
1 |
- |
Shape |
Square |
- |
Voltage Rating |
120-277 |
120-227V |
Wattage |
26.7 |
- |
|
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
4000 |
- |
Finish |
Matte |
- |
Lens Color |
WHITE |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
3.5 |
- |
Length |
25 |
- |
Width |
24.5 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
2X2 LED BSKT TROF 40K 3300LM |
2X2 LED CENTER BASKET TROF 35K/4K/5K 3000-4300LM |
extra long description |
LITH 2BLT2 33L ADP LP840 Basket LED |
CLS 22ARS-L3C3-UNV 2X2 3LM 3CCT TRO |
Features |
Design Select |
- |
Long Description |
The 2 ft. x 2 ft. BLT low-profile recessed LED lay-in by Lithonia Lighting is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. With a curved, linear center element, the BLT provides a consistent look and performance throughout the entire application and replaces fluorescent fixtures to optimize LED savings. |
Achieva 2x2 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV |
Product Type |
Basket Led Lensed Troffer 2X2, Nominal 3 |
2X2 3LM 3CCT Troffer 80CRI RD Unv 10V |
Special Features |
The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/ |
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages |
|
average life |
60,000 |
- |
dimmable |
Yes |
- |
lumens |
3300 LM |
- |
Maximum Operating Temperature |
25 |
- |
media |
Yes |
- |
pallet quantity |
52 |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
2BLT2 33L ADP LP840 |
22ARS-L3C3-UNV |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Troffer |
RECESSED |
|
|
|
Application |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed |
Surface or Recessed |
standard |
CSADLC Premium |
UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant |