Item Comparison: 2GR8432AUNVL8741, 2GR8432AUNVL8841

Item

2GR8432AUNVL8741 - 2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 4100K - Metalux

2GR8432AUNVL8741
2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 4100K

$87.36 Each

$2,446.08 (28 Each)

QTY:
Each
Add
2GR8432AUNVL8841 - 2gr8432aunvl884eb81u - Cooper Lighting Solutions

2GR8432AUNVL8841
2gr8432aunvl884eb81u

$115.06 Each

$115.06 (1 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 1 14
Vendor Metalux Cooper Lighting Solutions
Catalog Number 2GR8432AUNVL8741 2GR8432AUNVL8841
Manufacturer Number 2GR8-432A-UNV-L8741-EB81-U 2GR8-432A-UNV-L8841-EB81-U
Category Unassigned Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC - -
UPC/EAN/GTIN 622697370787 080083732470
Weight per package 21.7999 (lbs/each) 27.1 (lbs/each)
Description 2GR8432AUNVL8741 2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 4100K
Fluorescent Fixture, 32WT8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Included; Electronic Start Ballast; #12 Pattern Acrylic Lens; Grid/Lay In Trim; Width 2 FT; 2GR8 Model; Includes 1 Ballast, T8 Lamp
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.36 (Each) $115.06 (Each)
Carton/Reel $87.36 (1 Each) $115.06 (1 Each)
Standard Packaging/Reel $2,446.08 (28 Each) $115.06 (1 Each)
Ballast Type ELECTRONIC START -
Lamp Included Yes -
Lamp Type 32WT8 -
Lamp Wattage 32 W -
Number of Lamps 798 -
Shape - T8
Voltage Rating - 120 to 277 v
Wattage - 32 W
Finish - Iron Phosphate
Housing Material - Cold rolled steel
Height - 3-1/4 in;83 mm
Length - 23-3/4 in;603 mm
Width 2 ft 2 ft
Additional Information INCLUDES 1 BALLAST, T8 LAMP -
Commodity Description FLUORESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING -
Description 2'X4' 4 LAMP STATIC LENSED TROFFER, W/LAMPS 4100K 2GR8432AUNVL884EB81U
Features - Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience
Long Description FLUORESCENT FIXTURE, 32WT8 LAMP; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP INCLUDED; ELECTRONIC START BALLAST; #12 PATTERN ACRYLIC LENS; GRID/LAY IN TRIM; WIDTH 2 FT; 2GR8 MODEL; INCLUDES 1 BALLAST, T8 LAMP Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Product Type - Led Troffer
Short Description - Lens Troffer, 32 W, 1000 lm, 1 EA
Special Features - Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock
Brightness (Lumens) - 1000 lm
Lamp Length 48 INCH -
Lamp/Ballast Voltage 120 TO 277 V -
Lens Type #12 PATTERN ACRYLIC -
package quantity - 1 EA
Standards Met - UL Listed;cUL Listed
Trim Type GRID/LAY IN -
Brand METALUX Eaton Lighting
Manufacturers Part Number 2GR8-432A-UNV-L8741-EB81-U 2GR8432AUNVL8841
Model 2GR8 -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Application - Commercial Offices;Schools;Hospitals;Retail Merchandising
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat