Item Comparison: 2GR8432AUNVL8935, JT824432E8F0735U

Item

2GR8432AUNVL8935 - 2X4 4 Lamp Static Lens Trofrer W/Lamps - Cooper Lighting Solutions

2GR8432AUNVL8935
2X4 4 Lamp Static Lens Trofrer W/Lamps

$164.86 Each

$164.86 (1 Each)

QTY:
Each
Add
JT824432E8F0735U - 2'X4' 4L Static Lensed Troffer, W/Lamps 3500K - Columbia Lighting

JT824432E8F0735U
2'X4' 4L Static Lensed Troffer, W/Lamps 3500K

$63.71 Each

$63.71 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 402 0
Vendor Cooper Lighting Solutions Columbia Lighting
Catalog Number 2GR8432AUNVL8935 JT824432E8F0735U
Manufacturer Number 2GR8-432A-UNV-L8935-EB81-U JT824-432G-FSA12-4EU-FO735
Category Unassigned Fluorescent Architectural & SP - Fluorescent Recessed Architect
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC - -
UPC/EAN/GTIN 080085344608 078531006020
Weight per package 27.1 (lbs/each) 21 (lbs/each)
Description 2GR8432AUNVL8935 2X4 4 Lamp Static Lens Trofrer W/Lamps
JT824432E8F0735U 2'X4' 4L Static Lensed Troffer, W/Lamps 3500K
Lensed Troffer, 32T8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Length 4 FT; Lamp Not Included; Electronic Ballast; #12 Pattern Acrylic Lens; Flush White Steel Door; Phosphate Treated Baked White Enamel Painted; Grid Trim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $164.86 (Each) $63.71 (Each)
Carton/Reel $164.86 (1 Each) $63.71 (1 Each)
Standard Packaging/Reel $164.86 (1 Each) $63.71 (1 Each)
Ballast Type - Electronic
Lamp Included - 0 IN
Lamp Type - 32T8
Lamp Wattage - 32 W
Number of Lamps - 798
Finish - PHOSPHATE TREATED BAKED WHITE ENAMEL PAINTED
Height - 3-1/8 INCH
Width - 24 INCH
Additional Information - APPROVAL UL 1598; COLOR TEMPERATURE 35 DEG K; COLOR RENDERING INDEX 75
Commodity Description - Indoor Lighting - Fluorescent Fixtures
Description 2X4 4 LAMP STATIC LENS TROFRER W/LAMPS 2'X4' 4L STATIC LENSED TROFFER, W/LAMPS 3500K
Long Description - LENSED TROFFER, 32T8 LAMP; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120/277 V; LAMP WATTAGE 32 W; LAMP LENGTH 4 FT; LAMP NOT INCLUDED; ELECTRONIC BALLAST; #12 PATTERN ACRYLIC LENS; FLUSH WHITE STEEL DOOR; PHOSPHATE TREATED BAKED WHITE ENAMEL PAINTED; GRID TRIM
Product Type - Fluorescent Recessed Light Fixture
Bond - CHANNEL NUT, TWIRL TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; #10 NOMINAL DIAMETER; UNC THREAD SERIES; 24 TPI; ISO 9001 APPLICABLE STANDARD; 1/4 INCH THICKNESS; PRESS FORMED, MACHINED, HARDENED PROCESS; ASTM A108/A36/B633 MATERIAL SPECIFICATION
Contact Configuration - 774021
Door Type - FLUSH WHITE STEEL DOOR
Lamp Length - 4 FT
Lamp/Ballast Voltage - 120/277 V
Lens Type - #12 PATTERN ACRYLIC
Nominal Length - 4 FT
Nominal Width - 2 FT
Trim Type - GRID
Brand Cooper Lighting Solutions COLUMBIA LIGHTING
Manufacturers Part Number 2GR8-432A-UNV-L8935-EB81-U JT824-432G-FSA12-4EU-FO735
Model - JT8
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Manufacturer Status - Non-Stock
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat