Nacogdoches |
198 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
2H |
N3 |
Manufacturer Number |
2H |
N-3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783786200108 |
00662381020048 |
Weight per package |
0.09 (lbs/each) |
0.1 (lbs/each) |
Description |
2H #3 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 In Overall Length, Split Terminal, 0.09 LB/Ea
|
N3 #3 Cu Split Bolt
Copper Split Bolt Connector 3 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.76 (Each) |
$5.30 (Each) |
Carton/Reel |
$976.27 (100 Each) |
$5.30 (1 Each) |
Standard Packaging/Reel |
$976.27 (100 Each) |
$264.84 (50 Each) |
|
Material |
Bronze Alloy |
Copper |
Number of Conductors |
- |
2 |
Poles |
- |
1 |
Terminal Type |
Split |
- |
Voltage Rating |
- |
600 V |
Wire Size |
- |
6 SOL - 2 SOL |
|
Color |
Metallic |
Copper |
Conductor Material |
Copper |
- |
Finish |
- |
COPPER |
|
Overall Length |
1-1/4 in |
- |
Size |
- |
L=1.153 - W=.748 |
|
Description |
#3 CU SPLIT BOLT |
#3 CU SPLIT BOLT |
extra long description |
ABB 2H H-STRNGTH SPLITBLT CONN 2-6S |
NSI N-3 Copper Split Bolt 2 3 wire |
Features |
- |
Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Long Description |
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 in Overall Length, Split Terminal, 0.09 lb/EA |
Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Product Type |
Split Bolt Connector |
Copper Split Bolt 2 3 Wire |
Short Description |
Split Bolt Connector, Non-Insulated, 1-1/4 in L |
- |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
6 SOL-2 SOL - 50 Pack |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) |
- |
Minimum Conductor Size |
#6 AWG (Range for Equal Main and Tap-Solid) |
- |
package quantity |
100 CT;400 PK |
- |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
- |
Warranty |
- |
1 YEAR |
Wire Type |
- |
Class A & B |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
2H |
- |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Copper Split Bolts |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486B |
Temperature Rating |
- |
90 C |