Nacogdoches |
11,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
2RC10X |
BSN10L |
Manufacturer Number |
2RC10X |
BSN10-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210807218 |
00074983830046 |
Weight per package |
0.01 (lbs/each) |
0.325 (lbs/each) |
Description |
2RC10X 12-10 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack
|
BSN10L Nylon-Ins Butt Splice
Panduit BSN10-L Nylon Insulated Butt Splice
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$1.80 (Each) |
Carton/Reel |
$27.08 (50 Each) |
$90.02 (50 Each) |
Standard Packaging/Reel |
$135.42 (250 Each) |
$450.08 (250 Each) |
|
connection |
- |
Standard |
insulation |
- |
Nylon |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
|
Color |
Yellow |
Yellow |
Finish |
Electro -Tin Plated |
Tin-Plated |
|
|
Description |
12-10 VINYL INS BUTT SPLICE |
NYLON-INS BUTT SPLICE |
extra long description |
ABB 2RC10X EXP INS VINYL BUTT SPLCE |
PAN BSN10-L Pan-Term® BSN10-L Butt |
Long Description |
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack |
Panduit BSN10-L Nylon Insulated Butt Splice |
Product Type |
Exp Ins Vinyl Butt Splce, 12-10 Le |
Pan-Term® BSN10-L Butt Splice, Yellow, Nylon, 10-12 Awg, PK5 |
Special Features |
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
2RC10X |
BSN10-L |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Butt Splice |
|
Mounting |
- |
9/32 |
standard |
UL E9809 |
BSN10-L |
Temperature Rating |
105 C |
221 Degrees Fahrenheit (105 Degrees Celsius) |