Nacogdoches |
0 |
12,500 |
All Stores |
|
|
|
Vendor |
Panduit |
Sta-Kon |
Catalog Number |
BSV10XQ |
2RC10X |
Manufacturer Number |
BSV10X-Q |
2RC10X |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121409 - Wire connectors
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00074983521616 |
00786210807218 |
Weight per package |
0.225 (lbs/each) |
0.01 (lbs/each) |
Description |
BSV10XQ 12-10 Vinyl Ins Butt Splice Ylw
Panduit BSV10X-Q Vinyl Insulated Butt Splice
|
2RC10X 12-10 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.98 (Each) |
$0.54 (Each) |
Carton/Reel |
$24.50 (25 Each) |
$27.08 (50 Each) |
Standard Packaging/Reel |
$245.00 (250 Each) |
$135.42 (250 Each) |
|
connection |
Expanded |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Voltage Rating |
600 |
600 V |
|
Color |
Yellow |
Yellow |
Finish |
Tin-Plated |
Electro -Tin Plated |
|
|
Description |
12-10 VINYL INS BUTT SPLICE YLW |
12-10 VINYL INS BUTT SPLICE |
extra long description |
PAN BSV10X-Q Pan-Term® BSV10X-Q But |
ABB 2RC10X EXP INS VINYL BUTT SPLCE |
Long Description |
Panduit BSV10X-Q Vinyl Insulated Butt Splice |
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack |
Product Type |
Pan-Term® BSV10X-Q Butt Splice, Yellow, Vinyl, 10-12 Awg, PK |
Exp Ins Vinyl Butt Splce, 12-10 Le |
Special Features |
- |
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size |
|
|
Brand |
PANDUIT |
Sta-Kon |
Manufacturers Part Number |
BSV10X-Q |
2RC10X |
|
Category Description |
TERMINALS |
Comp & Mech Lugs and Butt Splices |
Type |
Butt Splice |
Vinyl Insulated Butt Splice |
|
Mounting |
5/16 |
- |
standard |
BSV10X-Q |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |
105 C |