Item Comparison: 2ST2L2040R, 2ST2L20SC3

Item

2ST2L2040R - 2' 19W Led 2L Strip 40K ND 2298LM - Metalux

2ST2L2040R
2' 19W Led 2L Strip 40K ND 2298LM

$60.00 Each

$60.00 (1 Each)

QTY:
Each
Add
2ST2L20SC3 - 2' 19W Led 2L Strip 35K/4K/5K Select 2300LM - Metalux

2ST2L20SC3
2' 19W Led 2L Strip 35K/4K/5K Select 2300LM

$77.80 Each

$77.80 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 20 9
Vendor Metalux Metalux
Catalog Number 2ST2L2040R 2ST2L20SC3
Manufacturer Number 2ST2L2040R 2ST2L20SC3
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083838172 00080083241569
Weight per package 2.38 (lbs/each) 2.57 (lbs/each)
Description 2ST2L2040R 2' 19W Led 2L Strip 40K ND 2298LM
2' Linear Led Striplight, Dual Lens, 2200 Lumen, 4000K, Unv No-Dim
2ST2L20SC3 2' 19W Led 2L Strip 35K/4K/5K Select 2300LM
Dimming and CCT Selectable Led Striplight, 3500-5000K CCT, 80 Cri, 120/277V, 2320 Lumens, 2FT
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.00 (Each) $77.80 (Each)
Carton/Reel $60.00 (1 Each) $77.80 (1 Each)
Standard Packaging/Reel $60.00 (1 Each) $77.80 (1 Each)
amperage rating .083 at 277V 0.075 @ 277V
Lamp Type LED LED
Number of Lamps 1 -
Voltage Rating 120/277V 120/277V
Wattage 19 W 19W
Size 0.0 IN Length 0.0 IN Width 0.0 IN Height 24.33 IN Length 3.74 IN Width 2.56 IN Height
Description 2' 19W LED 2L STRIP 40K ND 2298LM 2' 19W LED 2L STRIP 35K/4K/5K SELECT 2300LM
extra long description CLS 2ST2L2040R 2' LED STRIP 2L UNV CLS 2ST2L20SC3 2' LED STRIP 2L DIM
Long Description 2' Linear LED Striplight, Dual Lens, 2200 Lumen, 4000K, UNV NO-DIM Dimming and CCT selectable LED Striplight, 3500-5000K CCT, 80 CRI, 120/277V, 2320 lumens, 2ft
Product Type 2' Led Strip 2L Unv 2100L 4K Non-Dim 2' Led Strip 2L Dim 21L CCT SEL35/4/5K
Special Features 0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock 0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
lumens 2298 2258 @ 5000K
Socket Type N/A N/A
Brand METALUX AP METALUX
Manufacturers Part Number 2ST2L2040R 2ST2L20SC3
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Striplights Striplights
Application lighting lighting
Mounting Ceiling/Surface Mount Surface/Suspended
standard UL/cUL Listed DLC Certified;RoHS Compliant;Damp Locations;ISO Certified;UL/cUL Listed - Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat