Item Comparison: K4021C, 3000

Item

K4021C - 120V Photocontrol - Intermatic

K4021C
120V Photocontrol

$17.77 Each

$213.24 (12 Each)

QTY:
Each
Add
3000 - Photo Control 120V 1500W SPST Flush Mounting - Platinum Tools

3000
Photo Control 120V 1500W SPST Flush Mounting

$17.91 Each

$214.92 (12 Each)

QTY:
Each
Add
Nacogdoches 0 12
All Stores 92 1,254
Vendor Intermatic Platinum Tools
Catalog Number K4021C 3000
Manufacturer Number K4021C 3000
Category Lighting Photocells & Sensors - Lighting Photocells Lighting Photocells & Sensors - Lighting Photocells
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC 39121524 - Photocontrols 39121703 - Cable ties
UPC/EAN/GTIN 00078275002005 00786261600202
Weight per package 0.204 (lbs/each) 0.1 (lbs/each)
Description K4021C 120V Photocontrol
Photocontrol, 120 V Ac, 1800 W, 1-13/16 In Length, 1-5/16 In Width, 1-9/16 In Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 LB
3000 Photo Control 120V 1500W SPST Flush Mounting
Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.77 (Each) $17.91 (Each)
Carton/Reel $17.77 (1 Each) $17.91 (1 Each)
Standard Packaging/Reel $213.24 (12 Each) $214.92 (12 Each)
connection Color Coded Lead -
Voltage Rating 120 V ac 120 V
Wattage 1800 W 1500 W
Color Gray -
Housing Material Sonic-Welded Polycarbonate Lexan
Height 1-9/16 in;4 cm 2 in
Length 1-13/16 in;4.6 cm -
Size 1-13/16 LENGTH X 1-5/16 WIDTH X 1-9/16 DEPTH IN, 4.6 LENGTH X 3.3 WIDTH X 4 DEPTH CM .375 Flush Mount
Width 1-5/16 in;3.3 cm 1 in
Description 120V PHOTOCONTROL PHOTO CONTROL 120V 1500W SPST FLUSH MOUNTING
extra long description INT-MAT K4021C Button Thermal Photo TORK 3000 Hook and Loop, 54'x1/2"
Features These photocontrols install within lighting fixtures, post lamps, or in-wall boxes to provide dusk-to-dawn ON/OFF control of outdoor lighting. -
Long Description Photocontrol, 120 V ac, 1800 W, 1-13/16 in Length, 1-5/16 in Width, 1-9/16 in Height, Sonic-Welded Polycarbonate Housing Material, Gray 0, Automatic Switch, Thermal Type Photo Control (Cadmium Sulfide) Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Button Fixed Mount, 0.2 lb Flush Mount, 120 V, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 lb/EA
Product Type Photocontrol Flush Mount
Short Description Photocontrol, 120 VAC, 1800 W, Sonic-Welded Polycarbonate Flush Mount, 120 VAC, 1500 W, Lexan
Special Features Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 9 IN Wire Leads Flush Mount With Gasket And Nut Supplied
Connection Type 5/8 IN - 18 Thread -
for use with Dusk to Dawn Lighting Control Pole Lanterns-Lawn Lighting
Maximum Operating Temperature +158 °F;+70 °C +140 °F
Minimum Operating Temperature -40 °F;-40 °C -40 °F
Mounting Type Button Fixed Mount Flush Mount
package quantity 1 CT;12 PK 1 CT;12 PK
Sensor Type Thermal Type Photo Control (Cadmium Sulfide) Cadmium Coated CDS Photocell
Standards Met Ul Recognized;CSA Certified;Title Ca 20 Listed;California Title 24 Compliant cULus Listed
supply voltage 120 120 Vac
Switch Type Automatic Switch SPST
Timing Range - 2 Minutes
Warranty - 1 YEAR
Brand Intermatic Nsi Industries
Manufacturers Part Number K4021C 3000
Category Description Commercial dimmers, motion sensors, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Thermal Type Photo Cell -
Weight 0.2 lb 0.1 lb/EA
Application Dusk to Dawn Lighting Control -
Enclosure - Lexan Housing
environmental conditions - -40 to + 140 F
Frequency Rating 50/60 50-60 Hz
Mounting Button Fixed Mount Flush Mount
Operating Temperature -40 to +158 DEG F -40 to +70 DEG C -40 to + 140 F
standard UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat