Nacogdoches |
1,400 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Mulberry |
Catalog Number |
30073 |
30273 |
Manufacturer Number |
30-073 |
30273 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Datacom Wiring Devices and Accessories
|
N/A
|
UNSPSC |
39121445 - Twist on wire connector
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00783250300730 |
00095327302739 |
Weight per package |
0.32 (lbs/each) |
5 L |
Description |
30073 Wire-Nut Wire Conn, Model 73B Orange, 100/Box
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
|
30273 2G Square Extension Ring
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 4.500 In X 4.500 In X 1 In; Mounting: Screw; Cubic Capacity: 16.300 In; Number Of Gangs: 2
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$16.70 (Each) |
Carton/Reel |
$16.55 (100 Each) |
$16.70 (1 Each) |
Standard Packaging/Reel |
$165.50 (1000 Each) |
$16.70 (1 Each) |
|
Material |
Flame-retardant Polypropelene |
HEAVY DUTY DIE-CAST ALUMINUM |
Voltage Rating |
600 |
- |
|
Color |
Orange |
- |
Insulation Color |
Orange |
- |
|
Size |
- |
4.500 IN X 4.500 IN X 1 IN |
|
Description |
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 100/BOX |
2G SQUARE EXTENSION RING |
extra long description |
IDEAL 30-073 WIRENUT 73B ORANGE, 10 |
MULB 30273 2G WP BOX EXTENSION |
Features |
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame |
- |
Long Description |
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V ac |
Mulberry; Box Extension; Universal; Material: Heavy Duty Die-Cast Aluminum; Size: 4.500 IN X 4.500 IN X 1 IN; Mounting: Screw; Cubic Capacity: 16.300 IN; Number Of Gangs: 2 |
Product Type |
Twist-On Wire Nut |
2G WP Box Extension |
Short Description |
Twist-On Wire Nut, Orange, 22 - 14 AWG, 300 per jar |
- |
Special Features |
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time |
Features: Fit All Universal Type Weatherproof Boxes; 0.094 IN Thick, With Powder Finish; Includes Gasket; Number Of Gangs: 2 |
|
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E |
- |
|
|
Brand |
Ideal |
|
Manufacturers Part Number |
30-073 |
30273 |
sub brand |
Wire-Nut(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
- |
Type |
Twist-On |
UNIVERSAL |
|
|
Application |
Insulating or Joining 2 or more conductors |
For Wet Location |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
Mounting |
- |
SCREW |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E |
UL Listed, CSA |