Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge |
Catalog Number |
300MIF130VPK3 |
300M |
Manufacturer Number |
300M/IF/130V-PK3 |
300M-130 |
Category |
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Unassigned
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
-
|
UPC/EAN/GTIN |
00043168737906 |
04316820863 |
Weight per package |
0.22 (lbs/each) |
0.18 (lbs/each) |
Description |
300MIF130VPK3 *Delisted* 300W 130V PS25 Frost Med Base Incand
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
|
300M 300W 130V PS35 Med Base Clear Incand Lamp
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.21 (Each) |
$7.83 (Each) |
Carton/Reel |
$11.21 (1 Each) |
$7.83 (1 Each) |
Standard Packaging/Reel |
$33.63 (3 Each) |
$469.80 (60 Each) |
|
Intensity in Lumen |
- |
07847777969 |
Voltage Rating |
130.0 |
130 V |
Wattage |
300.0 |
300 W |
|
Base Type |
Medium |
Medium |
Color |
INSIDE FROST |
Clear |
color temperature |
2950 K |
- |
Finish |
Inside Frost |
- |
|
Diameter |
3.125 in |
- |
Length |
6.93 in |
- |
Overall Length |
- |
6.93 INCH |
|
Commodity Description |
- |
Lamps - Incandescent |
Description |
18G 5C SO CORD |
300W 130V PS35 MED BASE CLEAR INCAND LAMP |
extra long description |
GEL 300M/IF/130V-PK3 73790 INCANDES |
- |
Long Description |
A-Line Incandescent Lamp, 2950 K, 6120 lm Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 h Average Life, Medium Base, Non Dimmable, 3.125 in Diameter, 6.93 in Length, 0.22 lb |
INCANDESCENT LAMP, 300 W; 130 V; SHAPE DESIGNATION PS25; CC8 FILAMENT; MEDIUM BASE; CLEAR; INTENSITY 6120 LUMEN; OVERALL LENGTH 6.93 INCH; LIFE 750 HR; STANDARD PACKAGE 60 PER CASE |
Product Type |
73790 Incandescent Lamps |
- |
Short Description |
A-Line Incandescent Lamp, CC-8, 2950K, 6120 lm, 300W, 130V |
- |
|
average life |
750 h |
- |
Base |
Medium Screw (E26) |
- |
Brightness (Lumens) |
6120 lm |
- |
Filament Type |
CC-8 |
Galvanized Steel, (2) 3/4 Inch, (4) 1/2 Inch Conduit Knockout with Pryout Slot |
Intensity |
- |
6120 LUMEN |
lumens |
6120.0 |
- |
Overall Length in inch |
- |
6.93 in |
package quantity |
3 CA |
- |
|
Brand |
G.E. Lighting (Lampblst) |
GE LIGHTING, INC./LAMPS |
Manufacturers Part Number |
300M/IF/130V-PK3 |
300M-130 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
|
Standard Package |
- |
60 PER CASE |
Weight |
0.22 lb |