Item Comparison: 300M130VPK6130, 300MIF130VPK3

Item

300M130VPK6130 - 300W 130V PS30 Med Base Clear Incand Lamp - Ge Current, A Daintree Company

300M130VPK6130
300W 130V PS30 Med Base Clear Incand Lamp

$7.74 Each

$46.44 (6 Each)

QTY:
Each
Add
300MIF130VPK3 - *Delisted* 300W 130V PS25 Frost Med Base Incand - Ge Current, A Daintree Company

300MIF130VPK3
*Delisted* 300W 130V PS25 Frost Med Base Incand

$11.21 Each

$33.63 (3 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 70
Vendor Ge Current, A Daintree Company Ge Current, A Daintree Company
Catalog Number 300M130VPK6130 300MIF130VPK3
Manufacturer Number 300M/130V-PK6 300MIF130VPK3
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168737883 00043168737906
Weight per package 0.21 (lbs/each) 0.22 (lbs/each)
Description 300M130VPK6130 300W 130V PS30 Med Base Clear Incand Lamp
Ge Crystal Clear 300/266 Watt PS25 1-Pack
300MIF130VPK3 *Delisted* 300W 130V PS25 Frost Med Base Incand
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.74 (Each) $11.21 (Each)
Carton/Reel $7.74 (1 Each) $11.21 (1 Each)
Standard Packaging/Reel $46.44 (6 Each) $33.63 (3 Each)
Voltage Rating 120.0 130.0
Wattage 300.0 300.0
Base Type - Medium
Color Clear INSIDE FROST
color temperature - 2950 K
Finish Clear Inside Frost
Diameter 3.125 3.125 in
Length 6.93 6.93 in
Description 300W 130V PS30 MED BASE CLEAR INCAND LAMP *DELISTED* 300W 130V PS25 FROST MED BASE INCAND
extra long description GEL 300M/130V-PK6 73788 INCANDESCEN GEL 300M/IF/130V-PK3 73790 INCANDES
Long Description GE crystal clear 300/266 watt PS25 1-pack A-Line Incandescent Lamp, 2950 K, 6120 lm Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 h Average Life, Medium Base, Non Dimmable, 3.125 in Diameter, 6.93 in Length, 0.22 lb
Product Type 73788 Incandescent Lamps 73790 Incandescent Lamps
Short Description - A-Line Incandescent Lamp, CC-8, 2950K, 6120 lm, 300W, 130V
average life 750.0 750 h
Base Medium Screw (E26) Medium Screw (E26)
Brightness (Lumens) - 6120 lm
Filament Type - CC-8
lumens 6120.0 6120.0
package quantity - 3 CA
Brand GE Current G.E. Lighting (Lampblst)
Manufacturers Part Number 300M/130V-PK6 300M/IF/130V-PK3
Category Description INCANDESCENT INCANDESCENT
Weight - 0.22 lb
Application STANDARD STANDARD
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat