Item Comparison: 300T2, GAR6429

Item

300T2 - 300 Al/Cu Stacked Mechanical Lug - Nsi

300T2
300 Al/Cu Stacked Mechanical Lug

$24.6922 Each

$246.92 (10 Each)

QTY:
Each
Add
GAR6429 - 2/0-250CU 3/8ips - Burndy

GAR6429
2/0-250CU 3/8ips

$98.34 Each

$2,458.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 693 87
Vendor Nsi Burndy
Catalog Number 300T2 GAR6429
Manufacturer Number 300T-2 GAR6429
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381001801 00781810238400
Weight per package 0.24 (lbs/each) 0.71 (lbs/each)
Description 300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
GAR6429 2/0-250CU 3/8ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.69 (Each) $98.34 (Each)
Carton/Reel $24.69 (1 Each) $98.34 (1 Each)
Standard Packaging/Reel $246.92 (10 Each) $2,458.50 (25 Each)
Material - COPPER ALLOY
Terminal Type Screw -
Conductor Material Aluminum;Copper -
Overall Length 3 in -
Description 300 AL/CU STACKED MECHANICAL LUG 2/0-250CU 3/8IPS
extra long description NSI 300T-2 Nema Panel Lug (3) 350-6 BUR GAR6429 2/0-250CU 3/8IPS
Features 2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". -
Long Description Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
Product Type Mechanical Connector 2/0-250CU 3/8ips
Short Description Mechanical Connector, Non-Insulated, 3 in L, 600 V -
Special Features Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 2-7/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Installation Torque: 240 IN-LB, Rebar Size: #5 (5/8 IN)
For Stud Size 5/16 in -
for use with Wire Termination;Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 300 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG -
package quantity 24 CT -
Standards Met UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified -
Warranty 1 YEAR -
Brand Nsi Industries BURNDY
Manufacturers Part Number 300T-2 GAR6429
sub brand NSI -
Category Description SPLIT BOLTS SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type - GAR
Weight 0.2400 lb/EA -
Application - For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard - UL467
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat