Nacogdoches |
2,000 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Gardner Bender |
Catalog Number |
301033J |
10PC3 |
Manufacturer Number |
30-1033J |
10PC3 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Datacom Wiring Devices and Accessories
|
Hand Tools
|
UNSPSC |
39121409 - Wire connectors
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250693559 |
00032076064044 |
Weight per package |
1.525 (lbs/each) |
0.611 (lbs/each) |
Description |
301033J In-Sure Push-In Wire Conn, 33 3-Port Org, 250/Jar
Push-In Wire Connector, Orange Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.690 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
10PC3 Pushgard Push In Connector 3PORT 100/Jar
Push-In Wire Connector, 3 Poles, Clear/Orange, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0034 LB
|
|
Minimum Order QTY |
250 Units |
1 Unit |
Unit/Foot |
$0.18 (Each) |
$0.25 (Each) |
Carton/Reel |
$44.30 (250 Each) |
$24.65 (100 Each) |
Standard Packaging/Reel |
$265.80 (1500 Each) |
$246.46 (1000 Each) |
|
connection |
3 Ports |
- |
Material |
- |
Polycarbonate |
Voltage Rating |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
- |
Wire Size |
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded) |
#22 to #12 AWG (Copper Wire) |
|
Color |
Orange |
Clear/Orange |
Insulation Color |
Orange |
- |
|
Overall Length |
0.780 in |
- |
Size |
0.780 IN Length X 0.690 IN Width X 0.380 IN Height |
- |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 33 3-PORT ORG, 250/JAR |
PUSHGARD PUSH IN CONNECTOR 3PORT 100/JAR |
extra long description |
IDEAL 30-1033J PUSH-IN 12AWG 3-PORT |
- |
Features |
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c |
Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections. |
Long Description |
Push-In Wire Connector, Orange Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.690 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
Push-in Wire Connector, 3 Poles, Clear/Orange, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0034 lb |
Product Type |
Push-in Wire Connector |
Push-in Wire Connector |
Short Description |
Push-In Wire Connector, Orange, 12 AWG, 250 per jar |
Push-in Wire Connector, Clear/Orange |
Special Features |
No-Twist Connection Reduces Repetitive Motion Fatigue |
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
- |
Mounting Type |
- |
Push-In |
Overall Height |
0.380 in |
- |
Overall Width |
0.690 in |
- |
package quantity |
250 JR |
100 BX |
Standards Met |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
Ul Listed |
Wire Type |
Solid, Stranded, Stranded (Tin Bonded) |
- |
|
|
Brand |
Ideal |
GB Electrical |
Manufacturers Part Number |
30-1033J |
10-PC3 |
sub brand |
In-Sure(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
HAND TOOLS |
Type |
Push-In |
- |
|
|
|
Application |
Grounding and Bonding Applications |
Residential |
standard |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
- |
Temperature Rating |
105 DEG C Shell Rated |