Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
301262J |
30262 |
Manufacturer Number |
301262J |
30-262 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250756339 |
00783250608843 |
Weight per package |
1.52 (lbs/each) |
1.2 (lbs/each) |
Description |
301262J Weatherproof Wire Conn, 62 Gray/Red, 100/Jar
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 In Diameter, 1-11/32 In Length, #18 to #8 Awg Wire Size, Moisture and Corrosion Resistant
|
30262 Blu/Org TW WR NT-100BX
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$1.22 (Each) |
$0.00 (Each) |
Carton/Reel |
$121.68 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$121.68 (100 Each) |
$0.00 (100 Each) |
|
Material |
Silicone |
- |
Wire Size |
#18 to #8 AWG |
- |
|
|
Diameter |
15/16 in;23.8 mm |
- |
Length |
1-11/32 in;34.1 mm |
- |
|
Description |
WEATHERPROOF WIRE CONN, 62 GRAY/RED, 100/JAR |
BLU/ORG TW WR NT-100BX |
extra long description |
IDEAL 30-1262J WP MODEL 62 GRAY-RED |
- |
Features |
Suited for interior and exterior electrical connections exposed to rain or damp conditions |
- |
Long Description |
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 in Diameter, 1-11/32 in Length, #18 to #8 AWG Wire Size, Moisture and Corrosion Resistant |
- |
Product Type |
Wire Connector |
Obs - Model 62, Blue Red, 100-PK |
Short Description |
Wire Connector, Gray/Red, 100 JR |
- |
Special Features |
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors |
- |
|
Maximum Operating Temperature |
+105 °C |
- |
package quantity |
100 JR |
- |
Quantity |
Jar of 100 |
- |
Resistance Properties |
Moisture and Corrosion Resistant |
- |
Standards Met |
UL Listed 486D |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-1262J |
30-262 |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Model 62® Connector |
- |
|
minimum qty |
100 |
- |
Status |
- |
Inactive |
|
Application |
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown |
- |
standard |
UL listed for 486D for use in damp/wet locations |
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
Call nearest store for Item Price
|