Item Comparison: 309704BU, 35214V

Item

309704BU - Conn Telephone/Telecom F 4 Pos ST Wall Mount 4 Te - GC-Waldom Electronics

309704BU
Conn Telephone/Telecom F 4 Pos ST Wall Mount 4 Te

$2.6742 Each

$26.74 (10 Each)

QTY:
Each
Add
35214V - Jack Wall Phone Box Mount 4 Cond Iv - Eaton

35214V
Jack Wall Phone Box Mount 4 Cond Iv

$3.03 Each

$60.60 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 612 1
Vendor GC-Waldom Electronics Eaton
Catalog Number 309704BU 35214V
Manufacturer Number 30-9704-00BU 3521-4V
Category Distribution Devices - Outlets, Jacks, & Plates Distribution Devices - Outlets, Jacks, & Plates
Classification Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
UNSPSC 39121700 - Electrical hardware and supplies 39121704 - Wallplates
UPC/EAN/GTIN 00010151283948 00032664546730
Weight per package 1 (lbs/each) 0.12 (lbs/each)
Description 309704BU Conn Telephone/Telecom F 4 Pos ST Wall Mount 4 Te
GC Waldom Electronics 30-9704-00BU Quick Connect Telephone Jack, Gang: 1, Cutout: Single Jack 6P4C, UL94V-0 Flame Retardant Plastic, Ivory, Orientation: Vertical, Mounting: Wall, Csa Certified, Rohs Compliant, FCC Requirement, For RJ11, RJ45 Connector and Utp Cables
35214V Jack Wall Phone Box Mount 4 Cond Iv
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Surface, Box, Ivory, Data/Voice Modular Jack, Type 630A Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 630a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.67 (Each) $3.03 (Each)
Carton/Reel $267.42 (100 Each) $3.03 (1 Each)
Standard Packaging/Reel $26.74 (10 Each) $60.60 (20 Each)
gang 1 PH -
Material UL94V-0 Flame Retardant Plastic -
Color Ivory -
Description CONN TELEPHONE/TELECOM F 4 POS ST WALL MOUNT 4 TE JACK WALL PHONE BOX MOUNT 4 COND IV
extra long description - EWD 3521-4V Jack Wall Phone Box Mou
Features - In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description GC Waldom Electronics 30-9704-00BU Quick Connect Telephone Jack, Gang: 1, Cutout: Single Jack 6P4C, UL94V-0 Flame Retardant Plastic, Ivory, Orientation: Vertical, Mounting: Wall, CSA Certified, RoHS Compliant, FCC Requirement, For RJ11, RJ45 Connector And UTP Cables Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, Ivory, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A
Product Type Ivory Quick Mount Wall Jack 4C Jack Wall Phone Box Mount 4 Cond Iv
Special Features Use when mounting wall-type telephone, quick connect posts ensure easy wall-mount phone installation; Conductor: 4; Poles: 6; 50 UIN of gold plating contact; Package: Bulk Pack Surface mounted
cutout Single Jack 6P4C -
dimensions - 3.0000 IN X 4.7000 IN X 0.6000 IN
orientation Vertical -
Brand Eaton
Manufacturers Part Number 30-9704-00BU 3521-4V
Category Description Datacom Wiring Devices and Accessories Datacom Wiring Devices and Accessories
Type Quick Connect Telephone Jack Wallplate with connector
Manufacturer Status Inactive -
Application For RJ11, RJ45 Connector And UTP Cables Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard CSA Certified, RoHS Compliant, FCC Requirement cULus Listed,UL Listed,FCC Compliant,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat