Nacogdoches |
0 |
25 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
SBC30Q |
30H |
Manufacturer Number |
SBC3/0-Q |
30H |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00074983627271 |
00783786200160 |
Weight per package |
1 (lbs/each) |
0.35 (lbs/each) |
Description |
SBC30Q Split Bolt Conn
Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.
|
30H 3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.90 (Each) |
$28.00 (Each) |
Carton/Reel |
$10.90 (1 Each) |
$699.97 (25 Each) |
Standard Packaging/Reel |
$272.61 (25 Each) |
$699.97 (25 Each) |
|
Material |
Copper |
Bronze Alloy |
Terminal Type |
- |
Split |
Voltage Rating |
600 V |
- |
|
Color |
- |
Metallic |
Conductor Material |
- |
Copper |
Finish |
blank |
- |
|
Overall Length |
- |
2-5/12 in |
|
Description |
SPLIT BOLT CONN |
3/0 CU SPLIT BOLT |
extra long description |
PAN SBC3/0-Q Pan-Lug™ SBC3/0-Q Mech |
ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL |
Long Description |
Split bolt, copper, type SBC, #1 STR - 3/0 STR AWG. |
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA |
Product Type |
Pan-Lug™ SBC3/0-Q Mech Con-Split Bolt, 3/0, Copper, PK25 |
Split Bolt Connector |
Short Description |
- |
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L |
similar brands |
Servit® |
Servit® |
Special Features |
- |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
|
for use with |
- |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) |
Minimum Conductor Size |
- |
#2 AWG (Range for Equal Main and Tap-Solid) |
package quantity |
- |
25 CT;100 PK |
Standards Met |
- |
UL Listed E9809, 467, 486C;CSA Certified |
|
Brand |
PANDUIT |
Thomas & Betts |
Manufacturers Part Number |
SBC3/0-Q |
30H |
sub brand |
- |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Mechanical Split Bolt Connector |
Split-Bolt |
|
|
Application |
- |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
standard |
cULus |
UL E9809 |