Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
31063 |
56010 |
Manufacturer Number |
31-063 |
56010 |
Category |
Installation Tools & Supplies -
Fishing Equipment
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250310630 |
00092644560101 |
Weight per package |
3 (lbs/each) |
3.25 (lbs/each) |
Description |
31063 Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
|
56010 Fiberglass Fish Tape With Spiral Leader, 100'
Klein 56010 100' Fiberglass Fish Ta
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$279.25 (Each) |
$0.00 (Each) |
Carton/Reel |
$279.25 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$279.25 (1 Each) |
$0.00 (1 Each) |
|
Material |
Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape) |
Fiberglass |
|
Diameter |
- |
13" (33 cm) |
Length |
100 |
- |
Overall Length |
- |
100 ft;30 m |
Thickness |
0.060 in |
- |
Width |
3/16 in (Dia.) |
- |
|
Description |
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET |
FIBERGLASS FISH TAPE WITH SPIRAL LEADER, 100' |
extra long description |
IDEAL 31-063 TUFF-GRIP PRO100'S-CLA |
- |
Features |
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as |
Klein Tools' 100-foot (30.48 m) Fiberglass Fish tapes feature Klein's exclusive laser-etched 1-foot descending markings to measure the depth of conduit runs more accurately and determine the amount of tape left to pay out. The lightweight, strong, non-conductive fibreglass slides easily over existing wires and through multiple bends. Strength-rated up to 500 pulling pounds and resists harsh elements. |
Long Description |
Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb |
KLEIN 56010 100' Fiberglass Fish Ta |
Product Type |
Fish Tape |
100' Fiberglass Fish Tape |
Short Description |
Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft |
Fish Tape with Spiral Leader, 100 ft, Fiberglass |
Special Features |
Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet |
Permanent, Laser Etched 1' Increments on the Tape Allow you to More Accurately Measure the Depth of Conduit Runs and Determine the Amount of Tape Left to Pay Out;Non Conductive, Fiberglass Fish Tape Slides Easily Over Existing Wires and Through Multiple Bends |
|
Case Diameter |
- |
13 in;330 mm |
for use with |
Glove |
- |
media |
- |
Yes |
package quantity |
3 CT;1 PK |
1 ct |
tape end |
Eyelet |
- |
Tape Size |
- |
100' x 3/16" (30.5 m x 4.8 mm) |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
31-063 |
56010 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
|
Weight |
3 lb |
3.5 lb (1.6 kg) |
|
Application |
- |
The Lightweight and Strong Fiberglass Composite Tape Resists Harsh Elements and is Strength Rated up to 500 Pulling Pounds. |
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
Call nearest store for Item Price
|