Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
31063 |
56351 |
Manufacturer Number |
31-063 |
56351 |
Category |
Installation Tools & Supplies -
Fishing Equipment
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250310630 |
00092644563515 |
Weight per package |
3 (lbs/each) |
3.44 (lbs/each) |
Description |
31063 Tuff-Grip Pro 100' S-Class Fish Tape W/Eyelet
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
|
56351 Fiberglass Fish Tape W/ Spiral Steel Leader, 100'
The Klein Tools' 100-Foot Fiberglass Fish Tape With Spiral Steel Leader Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape F
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$279.25 (Each) |
$243.33 (Each) |
Carton/Reel |
$279.25 (1 Each) |
$243.33 (1 Each) |
Standard Packaging/Reel |
$279.25 (1 Each) |
$243.33 (1 Each) |
|
Material |
Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape) |
Fiberglass |
|
|
Diameter |
- |
13" (33 cm) |
Length |
100 |
- |
Overall Length |
- |
1.85" (4.7 cm) |
Thickness |
0.060 in |
- |
Width |
3/16 in (Dia.) |
- |
|
Description |
TUFF-GRIP PRO 100' S-CLASS FISH TAPE W/EYELET |
FIBERGLASS FISH TAPE W/ SPIRAL STEEL LEADER, 100' |
extra long description |
IDEAL 31-063 TUFF-GRIP PRO100'S-CLA |
KLEIN 56351 100' Fiberglass Fish Ta |
Features |
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as |
The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape f |
Long Description |
Fish Tape, 0.060 in Thickness, 100 ft Length, 3/16 in (Dia.) Width, Eyelet Tape End, 3 lb |
The Klein Tools' 100-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape f |
Product Type |
Fish Tape |
100' Fiberglass Fish Tape W/ Leader |
Short Description |
Fish Tape, Nylon (Jacket);Structural Glass (Core);Fiberglass (Tape), 200 ft |
- |
Special Features |
Non-Conductive Tape Designed for Use Around Live Circuits;Strong S-Class Core for Longer Life and Greater Pushing Power;Smooth Nylon Jacket Provides Great Handling Around Bends;Omni-Directional Pushing;Structural Glass Core Gives You a more Durable Fiberglass Tape;Case Diameter: 12 in;Replacement Tape: 31-162;Diameter: 3/16 in;Tuff-Grip Pro100'S-Clas W/Eyelet |
Optimized Housing Design; S-Glass Fiberglass Tape |
|
for use with |
Glove |
- |
media |
- |
Yes |
Overall Height |
- |
16.21" (41.2 cm) |
Overall Width |
- |
12.35" (31.4 cm) |
package quantity |
3 CT;1 PK |
1 |
tape end |
Eyelet |
Spiral Steel Leader |
Tape Size |
- |
100' x 3/16" (30.5 m x 0.5 cm) |
Tensile Strength |
- |
— |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
31-063 |
56351 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Fiberglass Fish Tape |
|
Weight |
3 lb |
3.4 lb (1.5 kg) |
|
Application |
- |
Wire Pulling |
standard |
- |
— |