Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Empire |
LH Dottie |
Catalog Number |
31107 |
DU01 |
Manufacturer Number |
31-107 |
DU01 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
46161507 - Barrier tapes or chains
|
N/A
|
UPC/EAN/GTIN |
00015812311077 |
00781002163503 |
Weight per package |
7.175 (lbs/each) |
5.7 (lbs/each) |
Description |
31107 3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL
For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.
|
DU01 3'' X 1000' Red Detectable Tape
Detectable Tape, Polyethylene Material, Red, Black Legend Color, Polyethylene Backing Material, Caution Buried Electric Line Below Legend, English, 1000 FT Length, 3 In Width, 4.5 Mil Thickness, 6.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$127.63 (Each) |
$238.10 (Each) |
Carton/Reel |
$510.52 (4 Each) |
$238.10 (1 Each) |
Standard Packaging/Reel |
$510.52 (4 Each) |
$238.10 (1 Each) |
|
|
Background Color |
- |
Red |
Backing Material |
- |
Polyethylene |
Color |
- |
Red |
Legend Color |
- |
Black |
|
Length |
- |
1000 ft |
Thickness |
- |
4.5 mil |
Width |
3.0 |
3 in |
|
Description |
3 X 1000 RED ELCTRC LINE 5MIL D-TAPE 1RL |
3'' X 1000' RED DETECTABLE TAPE |
extra long description |
MILW 31-107 DET-ELECLN 3"X1000FT |
DOTTIE DU01 3" X 1000' Detectable T |
Features |
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a |
Detectable Tape protects buried utility lines and is placed above buried pipes, cables and conduits. It is easily located with an industrial grade non-ferrous metal detector, for use before you dig;its highly visible colors make it easy to locate after the dig has begun. |
Long Description |
For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. |
Detectable Tape, Polyethylene Material, Red, Black Legend Color, Polyethylene Backing Material, Caution Buried Electric Line Below Legend, English, 1000 ft Length, 3 in Width, 4.5 mil Thickness, 6.07 lb/EA |
Product Type |
Det-Elecln 3"X1000FT |
Detectable Tape |
Short Description |
DET-ELECLN 3"X1000FT |
Detectable Tape, Black, Polyethylene, 1000 ft L, 1 STD PK;4 MTR PK |
Special Features |
- |
Highly Visible Color;Industrial Grade |
|
language |
- |
English |
Legend |
- |
Caution Buried Electric Line Below |
package quantity |
1 |
1 PK;4 PK |
Roll Length |
- |
1000 |
Tape Length |
1000.0 |
- |
Text/Graphic |
- |
Text |
|
Brand |
Milwaukee Electric Tool |
L.H. Dottie CO. |
Manufacturers Part Number |
31-107 |
DU01 |
sub brand |
- |
L.H. Dottie CO |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Detectable Tape |
|
|
Application |
- |
Buried Pipes;Cables and Conduits |