Item Comparison: 3115, 220220

Item

3115 - A/C Sensor - SPC

3115
A/C Sensor

$24.12 Each

$289.44 (12 Each)

QTY:
Each
Add
220220 - Voltage Detector W/Led - Milwaukee®

220220
Voltage Detector W/Led

$24.19 Each

$24.19 (1 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 130 88
Vendor SPC Milwaukee®
Catalog Number 3115 220220
Manufacturer Number 3115 220220
Category Testers & Meters - Testers & Accessories Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC - N/A
UPC/EAN/GTIN 30684703115 00045242226146
Weight per package 0 0.17 (lbs/each)
Description 3115 A/C Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
220220 Voltage Detector W/Led
Voltage Detector With Led, 50 to 1000 V Ac, Led Display, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication, 6 In Length, 0.19 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.12 (Each) $24.19 (Each)
Carton/Reel $24.12 (1 Each) $24.19 (1 Each)
Standard Packaging/Reel $289.44 (12 Each) $24.19 (1 Each)
Battery Size - AAA
Material - Plastic
Voltage Rating 50 to 1000 V ac 50 to 1000 V ac
Color - Red/Black
Length - 6 in
Description A/C SENSOR VOLTAGE DETECTOR W/LED
extra long description - MILW 2202-20 50-1000VACVoltDetect
Features This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity. The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green "Power On" indicator light so you know the voltage detector is working properly before use.
Long Description Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating Voltage Detector with LED, 50 to 1000 V ac, LED Display, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication, 6 in Length, 0.19 lb
Product Type Sensor Voltage Detector with LED
Short Description Sensor, 50 to 1000 V ac 50-1000VACVoltDetect
Made in USA yes -
ac voltage - 1000
Battery Chemistry Type - Alkaline
Battery Included - Yes
includes - (2) AAA Battery
Indication Type - Audible/Visual
Number of Batteries - 2
package quantity - 1 ct
Power Source - Battery
Standards Met - UL (Canada and US) Listed
Brand SANTRONICS Milwaukee Electric Tool
Manufacturers Part Number 3115 2202-20
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Weight - 0.19 lb
Application Industrial Residential;Commercial;Industrial
Frequency Rating - CAT IV 1000V
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat