Item Comparison: 3115, 3000

Item

3115 - A/C Sensor - SPC

3115
A/C Sensor

$24.12 Each

$289.44 (12 Each)

QTY:
Each
Add
3000 - 3000' Conduit Measuring Tape - LH Dottie

3000
3000' Conduit Measuring Tape

$115.50 Each

$115.50 (1 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 130 58
Vendor SPC LH Dottie
Catalog Number 3115 3000
Manufacturer Number 3115 3000
Category Enhanced Commodity Codes - Tools & Testers Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification Test Equipment, Testers and Multimeters Tape
UNSPSC - 39121722 - Wire and cable pulling device
UPC/EAN/GTIN 30684703115 00781002300007
Weight per package 0 3.4 (lbs/each)
Description 3115 A/C Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
3000 3000' Conduit Measuring Tape
Conduit Measuring Tape, 14 LB. Load, 3000 FT. Length, Polyester, 140 LB. Tensile Strength
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.12 (Each) $115.50 (Each)
Carton/Reel $24.12 (1 Each) $115.50 (1 Each)
Standard Packaging/Reel $289.44 (12 Each) $115.50 (1 Each)
Material - Polyester
Voltage Rating 50 to 1000 V ac -
Length - 3000
Description A/C SENSOR 3000' CONDUIT MEASURING TAPE
extra long description - DOTTIE 3000 3000' Conduit Measuring
Features This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity. -
Long Description Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating Conduit Measuring Tape, 14 lb. load, 3000 ft. length, Polyester, 140 lb. tensile strength
Product Type Sensor 3000' Conduit Measuring Tape 140#
Short Description Sensor, 50 to 1000 V ac -
Special Features - Features: Polyester, Sequentially Marked, Abrasion Resistant
Made in USA yes -
load - 14
Tensile Strength - 140
Brand SANTRONICS LH DOTTIE
Manufacturers Part Number 3115 3000
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TAPE
Type - Conduit Measuring Tape
Application Industrial Measuring Conduit
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat