Item Comparison: 31316, 31466

Item

31316 - Foam Carrier, 1/2" - Ideal

31316
Foam Carrier, 1/2"

$7.54 Each

$7.54 (1 Each)

QTY:
Each
Add
31466 - Foam Carrier, 1/2", 5/Bag - Ideal

31466
Foam Carrier, 1/2", 5/Bag

$35.96 Each

$35.96 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 81 9
Vendor Ideal Ideal
Catalog Number 31316 31466
Manufacturer Number 31-316 31-466
Category Tool Kits - Miscellaneous Hand Tools Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification Cleaning Cleaning
UNSPSC 39121722 - Wire and cable pulling device 39121722 - Wire and cable pulling device
UPC/EAN/GTIN 00783250313167 00783250558742
Weight per package 0.02 (lbs/each) 0.04 (lbs/each)
Description 31316 Foam Carrier, 1/2"
Foam Carrier, Conduit Size: 1/2 In, Package: 1/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
31466 Foam Carrier, 1/2", 5/Bag
Foam Carrier, Conduit Size: 1/2 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.54 (Each) $35.96 (Each)
Carton/Reel $7.54 (1 Each) $35.96 (1 Each)
Standard Packaging/Reel $7.54 (1 Each) $35.96 (1 Each)
Description FOAM CARRIER, 1/2" FOAM CARRIER, 1/2", 5/BAG
extra long description IDEAL 31-316 1 2 IN FOAM CARRIER IDEAL 31-466 Foam Carrier,Ideal,1/2
Features IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system. IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Long Description Foam Carrier, Conduit Size: 1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System Foam Carrier, Conduit Size: 1/2 IN, Package: 5/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Product Type 1 2 In Foam Carrier Foam Carrier, Ideal, 1/2 In Diameter, PKG: 5/Bag, For Any Type O
Special Features Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Brand Ideal Ideal
Manufacturers Part Number 31-316 31-466
Category Description CLEANING CLEANING
Type Foam Carrier Foam Carrier
Application For Use With Any Type Of Blower Or Vacuum System For Use With Any Type Of Blower Or Vacuum System
standard RoHS Compliant RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat