Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31320 |
31470 |
Manufacturer Number |
31-320 |
31-470 |
Category |
Tool Kits -
Miscellaneous Hand Tools
|
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Classification |
Cleaning
|
Cleaning
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00783250313204 |
00783250558780 |
Weight per package |
0.04 (lbs/each) |
0.1 (lbs/each) |
Description |
31320 Foam Carrier, 1-1/2"
Foam Carrier, Conduit Size: 1-1/2 In, Package: 1/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
|
31470 Foam Carrier, 1-1/2", 2/Bag
Foam Carrier, Conduit Size: 1-1/2 In, Package: 2/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.57 (Each) |
$34.93 (Each) |
Carton/Reel |
$17.57 (1 Each) |
$34.93 (1 Each) |
Standard Packaging/Reel |
$17.57 (1 Each) |
$34.93 (1 Each) |
|
Description |
FOAM CARRIER, 1-1/2" |
FOAM CARRIER, 1-1/2", 2/BAG |
extra long description |
IDEAL 31-320 1 1 2 IN FOAM CARRIER |
IDEAL 31-470 Foam Carrier,Ideal,1-1 |
Features |
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system. |
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system. |
Long Description |
Foam Carrier, Conduit Size: 1-1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System |
Foam Carrier, Conduit Size: 1-1/2 IN, Package: 2/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System |
Product Type |
1 1 2 In Foam Carrier |
Foam Carrier, Ideal, 1-1/2 In Diameter, PKG: 2/Bag, For Any Type |
Special Features |
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life |
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life |
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-320 |
31-470 |
|
Category Description |
CLEANING |
CLEANING |
Type |
Foam Carrier |
Foam Carrier |
|
Application |
For Use With Any Type Of Blower Or Vacuum System |
For Use With Any Type Of Blower Or Vacuum System |
standard |
RoHS Compliant |
RoHS Compliant |